Fluke Clamp
Our endless aisle includes a fluke clamp and so much more!
Featured Product
FLUKE Clamp Meter, LCD, 400 A, 1.1 in (28 mm) Jaw Capacity, CAT III 600V, CAT IV 300V Safety Rating
Zoro # G4628556 Mfr # FLUKE-323Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Peak Hold No, Bar Graph No, Display LCD, Includes Display Container, Manual, Soft Case, Test Leads, WEEE Sheet
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Peak Hold No, Bar Graph No, Display LCD, Includes Display Container, Manual, Soft Case, Test Leads, WEEE Sheet
View Full Product DetailsShop Fluke Clamp
Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Peak Hold Yes, Display Backlit LCD, Includes Display Container, Manual, Soft Case, Test Leads
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Peak Hold Yes, Display Backlit LCD, Includes Display Container, Manual, Soft Case, Test Leads
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40, 000, Jaw Capacity 1.1 in (28mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Frequency Counter 500 Hz, Memory Max/Min, Peak Hold Yes, Bar Graph No, Display Backlit LCD
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40, 000, Jaw Capacity 1.1 in (28mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Frequency Counter 500 Hz, Memory Max/Min, Peak Hold Yes, Bar Graph No, Display Backlit LCD
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. Ohms 6, 000, Jaw Capacity 1.3 in (33mm), Counts 6000, Battery Type AA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Display Backlit LCD, Includes Batteries, Instructions, Soft Carrying Case, TL 76 Test Leads
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. Ohms 6, 000, Jaw Capacity 1.3 in (33mm), Counts 6000, Battery Type AA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Display Backlit LCD, Includes Batteries, Instructions, Soft Carrying Case, TL 76 Test Leads
View Full Product DetailsFLUKE Clamp Meter, LCD, 1,000 A, 1.6 in (41 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating
Zoro # G1994706 Mfr # FLUKE-376 FC/WWGClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1, 000, Max. DC Amps 1, 000, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. Ohms 60, 000, Jaw Capacity 1.6 in (41mm), Counts 6000, Battery Type AA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response 800 Hz, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Memory Max/Min/Avg/Logging, Peak Hold Yes, Display LCD, Includes Carrying Case, Flexible Probe, Magnetic Strap
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1, 000, Max. DC Amps 1, 000, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. Ohms 60, 000, Jaw Capacity 1.6 in (41mm), Counts 6000, Battery Type AA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response 800 Hz, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Memory Max/Min/Avg/Logging, Peak Hold Yes, Display LCD, Includes Carrying Case, Flexible Probe, Magnetic Strap
View Full Product DetailsFLUKE Clamp Meter, Dual Backlit, 99 mA A, 0.3 in (8 mm) Jaw Capacity, CAT II 300V Safety Rating
Zoro # G3449214 Mfr # FLUKE-771Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99 mA, Max. DC Amps 99 mA, Jaw Capacity 0.3 in (8mm), Temp. Range 14 Degrees to 122 Degrees F, Counts 2099, Battery Type AA, Safety Rating CAT II 300V, AC Response Average, Display Dual Backlit, Includes Soft Carrying Case, User Manual
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99 mA, Max. DC Amps 99 mA, Jaw Capacity 0.3 in (8mm), Temp. Range 14 Degrees to 122 Degrees F, Counts 2099, Battery Type AA, Safety Rating CAT II 300V, AC Response Average, Display Dual Backlit, Includes Soft Carrying Case, User Manual
View Full Product DetailsFLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity
Zoro # G2671733 Mfr # FLUKE-773Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99.9 mA, Max. DC Amps 99.9 mA, Max. AC Volts 30, Max. DC Volts 30, Jaw Capacity 0.2 in (5mm), Temp. Range 14 Degrees to 122 Degrees F, Counts 2400 or 99.9, Battery Type AA, AC Response TRMS, Display Dual Backlit, Includes Detachable Clip, Hanging Tool with Hook, Instruction Sheet, Loop Strap, Mini Hook Test Leads, Test Leads
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99.9 mA, Max. DC Amps 99.9 mA, Max. AC Volts 30, Max. DC Volts 30, Jaw Capacity 0.2 in (5mm), Temp. Range 14 Degrees to 122 Degrees F, Counts 2400 or 99.9, Battery Type AA, AC Response TRMS, Display Dual Backlit, Includes Detachable Clip, Hanging Tool with Hook, Instruction Sheet, Loop Strap, Mini Hook Test Leads, Test Leads
View Full Product DetailsFLUKE Clamp Meter, Backlit LCD, 999.9 A A, 1.4 in (36 mm) Jaw Capacity
Zoro # G3234052 Mfr # FLUKE-381Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2, 500, Max. DC Amps 999.9, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. Ohms 60, 000, Jaw Capacity 1.4 in (36mm), Counts 6000, Battery Type (5) AA, Safety Rating CAT III 1000V, CAT IV 600V, AC Response TRMS, Audible Continuity Yes, Frequency Counter 500 Hz, Peak Hold Yes, Display Backlit LCD, Includes 18 In. Flexible Current Probe, Batteries, Instructions, Soft Carrying Case, Test Leads
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2, 500, Max. DC Amps 999.9, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. Ohms 60, 000, Jaw Capacity 1.4 in (36mm), Counts 6000, Battery Type (5) AA, Safety Rating CAT III 1000V, CAT IV 600V, AC Response TRMS, Audible Continuity Yes, Frequency Counter 500 Hz, Peak Hold Yes, Display Backlit LCD, Includes 18 In. Flexible Current Probe, Batteries, Instructions, Soft Carrying Case, Test Leads
View Full Product DetailsAC Clamp On Current Probe, Amps AC 1 to 400, AC Frequency Response 5 Hz to 20 kHz, Jaw Capacity 1.2 in (32mm), Max. Conductor Size 750 MCM, Connector Type Sheathed Banana Plugs, For Use With Digital Multimeter, Output 1mA/A, Accuracy 2 Percent + 0.06 A, (45 to 400 Hz), Safety Rating CAT IV 600 V, CAT III 1000 V, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsAC Clamp On Current Probe, Amps AC 1 to 400, AC Frequency Response 5 Hz to 20 kHz, Jaw Capacity 1.2 in (32mm), Max. Conductor Size 750 MCM, Connector Type Sheathed Banana Plugs, For Use With Digital Multimeter, Output 1mA/A, Accuracy 2 Percent + 0.06 A, (45 to 400 Hz), Safety Rating CAT IV 600 V, CAT III 1000 V, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsFLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating
Zoro # G1994688 Mfr # FLUKE-374 FC/WWGClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. Ohms 6, 000, Jaw Capacity 1.6 in (41mm), Counts 6000, Battery Type AA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response 800 Hz, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Memory Max/Min/Avg, Peak Hold Yes, Display LCD, Includes Carrying Case
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. Ohms 6, 000, Jaw Capacity 1.6 in (41mm), Counts 6000, Battery Type AA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response 800 Hz, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Memory Max/Min/Avg, Peak Hold Yes, Display LCD, Includes Carrying Case
View Full Product DetailsUEI TEST INSTRUMENTS Clamp Meter, Backlit LCD, 600 A, 1.3 in (33 mm) Jaw Capacity, Cat IV 600V Safety Rating
Zoro # G5767085 Mfr # DL479Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 2, 000 uA, Max. AC Volts 750, Max. DC Volts 600, Max. Ohms 60 megaohm, Jaw Capacity 1.3 in (33mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type (2) AAA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 2, 000 uF, Frequency Counter 9.999 kHZ, Memory Max/Min, Peak Hold No, Bar Graph No, Display Backlit LCD
View Full Product DetailsClamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 2, 000 uA, Max. AC Volts 750, Max. DC Volts 600, Max. Ohms 60 megaohm, Jaw Capacity 1.3 in (33mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type (2) AAA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 2, 000 uF, Frequency Counter 9.999 kHZ, Memory Max/Min, Peak Hold No, Bar Graph No, Display Backlit LCD
View Full Product DetailsExplore more
- raytek temperature and humidity transmitters
- dwyer instruments temperature and humidity transmitters
- simpson electric test leads & probes
- shimpo force gauges
- spilfyter laboratory fume hoods
- b&k precision frequency counters
- pomona test leads & probes
- sp scienceware microbiology supplies
- extech moisture meters
- kimberly-clark secondary spill containment
- hubbell wiring device-kellems voltage detectors
- monarch nonelectrical properties data loggers