customer-service Help

Fluke Temperature Probe

We make finding a fluke temperature probe fast and simple every time!

Shop Fluke Temperature Probe

$34.20

Type-J Thermocouple Bead Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Wire, Probe Wire Length 3 ft 3 in, Air or Surface, Includes Instructions, Manufacturers Warranty Length 1 yr

View Full Product Details
$63.46

Bead Wire Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Banana Plug, Probe Wire Length 3 ft, Probe Length 5/32 in, Process Connection 1/4 in NPT, Compression Fitting, Air or Surface, For Use With DMMs with Temperature Measurement Functions, Includes Instructions, Manufacturers Warranty Length 1 yr

View Full Product Details
$29.69

Test Probe, Max. Amps - Clip or Probe 10.0, Max. Voltage - Clip or Probe 1000V AC/V DC, Instrument Safety Rating CAT IV 600V, CAT III 1000V, Tip Material - Test Probe Stainless Steel, Color - Clip or Probe Black/Red, For Use With - Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs, Insulating Material - Clip or Probe Plastic, Hand Held Voltage 1000V AC/V DC, Hands Free Voltage 1000V AC/V DC, Features 4mm Exposed Stainless Steel Tip, Standards UL, Includes (2) Probes

View Full Product Details
$62.09

Banana Plug to Banana Plug Test Lead Set, Stackable 4 mm Banana Plugs, Length (In.) 24 in, 36 in, 48 in, Color Black/Red, Ratings 30 V RMS or 60 V DC, 15A, Temp. Range (F) -, Wire Gauge (AWG) 18, PVC Insulation, Includes (1) Set (Red and Black) 24 in Leads, (1) Set (Red and Black) 36 in Leads, (1) Set (Red and Black) 48 in Leads, Manufacturers Warranty Length 1 yr

View Full Product Details
$381.50

Digital Multimeter, Compact - Basic Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading +2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Temp. Range 14 Degrees to 122 Degrees F, Display Backlit LCD, Bar Graph Yes, Min./Max. Memory Yes, Calibration Certificate Included Yes with Data, NIST Certification By Fluke, Includes Battery, Instructions, Test Leads

View Full Product Details
$75.24

Insulation Piercing Test Clip, Max. Amps - Clip or Probe 5.0, Max. Voltage - Clip or Probe 60V DC, Tip Material - Test Probe Stainless Steel, Color - Clip or Probe Black/Red, Opening Size - Test Clip 0.18 in, For Use With - Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs, Insulating Material - Clip or Probe Nylon, Hand Held Voltage 60V DC, Hands Free Voltage 60V DC, Length 4 in, Features Stainless Steel Probe Pierces Insulation On 14, 16 and 18 ga Wire

View Full Product Details
$140.95

Immersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 1994 Degrees Temp. Range (F), -40 Degrees to 1090 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Alloy 600, Probe Wire Length 3 ft 4 in, Probe Length 8 19/64 in, Accuracy +/-2.200 Degrees C (3.96 Degrees F), Process Connection 1/4 in NPT, Compression Fitting, Liquids and Gels, Includes Instructions, Manufacturers Warranty Length 1 yr

View Full Product Details
$111.64

Immersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material 304 Stainless Steel, Probe Wire Length 3 ft 4 in, Probe Length 6 in, Probe Dia. 1/8 in, Air, Noncaustic, Surface, Includes Instructions, Manufacturers Warranty Length 1 yr

View Full Product Details

FLUKE Test Leads,60 In. L,Black/Red

Zoro # G2370051 Mfr # TL76
$53.85

Test Probe Leads, Right Angle Shrouded Plug to Probe, For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug, Length - Test Lead 5 ft, Max. Voltage - Test Lead 1, 000, Max. Amps - Test Lead 10, Instrument Safety Rating CAT IV 600V, CAT III 1000V, Number of Cords 2, Color Code - Test Lead Black/Red, Features Removable Lantern Tips for 4mm European Wall Sockets, Wire Insulation Silicone, Wire Gauge 18, Standards UL

View Full Product Details
$192.86

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Peak Hold No, Bar Graph No, Display LCD, Includes Display Container, Manual, Soft Case, Test Leads, WEEE Sheet

View Full Product Details

FLUKE Test Leads,48 In. L,1000VAC,Black/Red,PR

Zoro # G3377464 Mfr # Fluke-TL75
$33.69

Test Probe Leads, Right Angle Shrouded Plug to Probe, For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug, Length - Test Lead 4 ft, Max. Voltage - Test Lead 1, 000, Max. Amps - Test Lead 10, Instrument Safety Rating CAT IV 600V, CAT III 1000V, Number of Cords 2, Color Code - Test Lead Black/Red, Wire Insulation PVC, Standards UL, Manufacturers Warranty Length 1 yr, 1 Pair

View Full Product Details