Coupling, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Coupling, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Brass fittings are particularly useful when working with liquids since they are rust-resistant. Here is some additional information about Zoro Select Coupling. Basic Fitting Shape: Coupling, Specific Fitting Shape: Coupling.
Brass fittings are particularly useful when working with liquids since they are rust-resistant. Here is some additional information about Zoro Select Coupling. Basic Fitting Shape: Coupling, Specific Fitting Shape: Coupling.
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards NSF 61 ANNEX G, Fitting Length 29/32 in, Max. Pressure 1200 psi, Outside Dia. 5/8 in, Hex Size 5/8 in, Temp. Range -65 Degrees to 250 Degrees F
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards NSF 61 ANNEX G, Fitting Length 29/32 in, Max. Pressure 1200 psi, Outside Dia. 5/8 in, Hex Size 5/8 in, Temp. Range -65 Degrees to 250 Degrees F
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 1/8 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 1/8 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 3/4 in, Max. Pressure 1000 psi, Hex Size 9/16 in, Temp. Range -65 Degrees to 250 Degrees F
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 3/4 in, Max. Pressure 1000 psi, Hex Size 9/16 in, Temp. Range -65 Degrees to 250 Degrees F
Extruded Female Tee, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Extruded Female Tee, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Nipple, Threaded on Both Ends, Pipe Schedule 40, Pipe Size - Nominal 1/4 in, Overall Pipe Length 12 in, Material - Pipe Red Brass, Pipe Thread Type MNPT x MNPT, Outside Dia. 17/32 in, Temp. Range -20 Degrees to 450 Degrees F, Pressure (PSI) 282, Standards ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372 and AB1953 Listed
Nipple, Threaded on Both Ends, Pipe Schedule 40, Pipe Size - Nominal 1/4 in, Overall Pipe Length 12 in, Material - Pipe Red Brass, Pipe Thread Type MNPT x MNPT, Outside Dia. 17/32 in, Temp. Range -20 Degrees to 450 Degrees F, Pressure (PSI) 282, Standards ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372 and AB1953 Listed
Hex Nipple, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards ASA, ASME, SAE, Fitting Length 1 3/8 in, Max. Pressure 1200 psi, Hex Size 281/500 in, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Hex Nipple, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards ASA, ASME, SAE, Fitting Length 1 3/8 in, Max. Pressure 1200 psi, Hex Size 281/500 in, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Hex Head Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Hex Size 689/1000 in, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Hex Head Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Hex Size 689/1000 in, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Reducing Bushing, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type MNPT x FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Reducing Bushing, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type MNPT x FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Tee, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards NSF 61 ANNEX G, Fitting Length 2 3/16 in, Max. Pressure 1200 psi, Outside Dia. 1 in, Hex Size 1 in, Temp. Range -65 Degrees to 250 Degrees F
Tee, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards NSF 61 ANNEX G, Fitting Length 2 3/16 in, Max. Pressure 1200 psi, Outside Dia. 1 in, Hex Size 1 in, Temp. Range -65 Degrees to 250 Degrees F
Male Elbow, 90 Degrees, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 in, Tube Size 1/4 in, Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10
Male Elbow, 90 Degrees, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 in, Tube Size 1/4 in, Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10