Foldable Bar
If you need a foldable bar we have them at everyday low prices.
Featured Product
FLASH FURNITURE Foldable Bar,Marble,4ft.,Black, 47.75" W, 19.5" L, 42.75" H, Laminate Top, Black
Zoro # G5034519 Mfr # XA-BAR-48-MAR-GGKeep up with the demands of your catering and bartending gigs with a portable bar. A mobile bar is a must for any traveling event coordinator. This affordable catering bar is weighty to keep up with your mobile business. With two surfaces, you have space for prep and presentation with a shelf that holds up to 50 pounds. If your restaurant has a patio, you need this bar for outdoor dining customers. Create an outdoor dining space in your backyard by placing this drink bar under your covered patio to play mixologist at all of your hosted events. Perfect for hotels, conventions, conferences, weddings, outdoor events, and basement bar setups. They need relatively little storage space when they're not in use. The bar folds to 3 inches deep. Remove the top, unhinge table, and sides fold inward. They come out of storage and convert for use in minutes.
View Full Product DetailsKeep up with the demands of your catering and bartending gigs with a portable bar. A mobile bar is a must for any traveling event coordinator. This affordable catering bar is weighty to keep up with your mobile business. With two surfaces, you have space for prep and presentation with a shelf that holds up to 50 pounds. If your restaurant has a patio, you need this bar for outdoor dining customers. Create an outdoor dining space in your backyard by placing this drink bar under your covered patio to play mixologist at all of your hosted events. Perfect for hotels, conventions, conferences, weddings, outdoor events, and basement bar setups. They need relatively little storage space when they're not in use. The bar folds to 3 inches deep. Remove the top, unhinge table, and sides fold inward. They come out of storage and convert for use in minutes.
View Full Product DetailsShop Foldable Bar
FLASH FURNITURE Foldable Bar,4ft.,White, 47.75" W, 19.5" L, 42.75" H, Laminate Top, White
Zoro # G5032793 Mfr # XA-BAR-48-WH-GGKeep up with the demands of your catering and bartending gigs with a portable bar. A mobile bar is a must for any traveling event coordinator. This affordable catering bar is weighty to keep up with your mobile business. With two surfaces, you have space for prep and presentation with a shelf that holds up to 50 pounds. If your restaurant has a patio, you need this bar for outdoor dining customers. Create an outdoor dining space in your backyard by placing this drink bar under your covered patio to play mixologist at all of your hosted events. Perfect for hotels, conventions, conferences, weddings, outdoor events, and basement bar setups. They need relatively little storage space when they're not in use. The bar folds to 3 inches deep. Remove the top, unhinge table, and sides fold inward. They come out of storage and convert for use in minutes.
View Full Product DetailsKeep up with the demands of your catering and bartending gigs with a portable bar. A mobile bar is a must for any traveling event coordinator. This affordable catering bar is weighty to keep up with your mobile business. With two surfaces, you have space for prep and presentation with a shelf that holds up to 50 pounds. If your restaurant has a patio, you need this bar for outdoor dining customers. Create an outdoor dining space in your backyard by placing this drink bar under your covered patio to play mixologist at all of your hosted events. Perfect for hotels, conventions, conferences, weddings, outdoor events, and basement bar setups. They need relatively little storage space when they're not in use. The bar folds to 3 inches deep. Remove the top, unhinge table, and sides fold inward. They come out of storage and convert for use in minutes.
View Full Product DetailsWr Comb Lng Pat 7/16, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
View Full Product DetailsWr Comb Lng Pat 7/16, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
View Full Product DetailsStack Chair, Rattan, Brown
View Full Product DetailsStack Chair, Rattan, Black
View Full Product DetailsThis Performance Tool 7/16" Combination Wrench is the perfect tool for loosening and tightening fasteners. It features professional style raised panel and full pattern design, which gives you more room to work with. The forged and hardened chrome alloy steel of this wrench offers strength, durability, and rust resistance. With its professional style raised panel design, it has an increased torque for extra gripping power. It also has rounded corners on the box end to help prevent rounding of the fastener head when applying high torque forces. You will find that this Performance Tool Combination Wrench makes your job easier.
View Full Product DetailsThis Performance Tool 7/16" Combination Wrench is the perfect tool for loosening and tightening fasteners. It features professional style raised panel and full pattern design, which gives you more room to work with. The forged and hardened chrome alloy steel of this wrench offers strength, durability, and rust resistance. With its professional style raised panel design, it has an increased torque for extra gripping power. It also has rounded corners on the box end to help prevent rounding of the fastener head when applying high torque forces. You will find that this Performance Tool Combination Wrench makes your job easier.
View Full Product DetailsFLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black
Zoro # G5527991 Mfr # BL-X-5M-BK-GGTask Chair, Task Chair, Back Color Family Black, Back Material Family Mesh, Seat Material Mesh, Back Material Mesh, Nominal Seat Height Range 17 in to 20 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 17 1/4 in, Seat Height Max. 20 3/4 in, Back Height 23 in, Arm Style Adjustable, Caster Type Carpet, Overall Height 37 1/2 in to 41 1/4 in, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Seat Width 20 1/4 in, Seat Depth 19 in, Back Width 20 in, Number of Casters 5
View Full Product DetailsTask Chair, Task Chair, Back Color Family Black, Back Material Family Mesh, Seat Material Mesh, Back Material Mesh, Nominal Seat Height Range 17 in to 20 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 17 1/4 in, Seat Height Max. 20 3/4 in, Back Height 23 in, Arm Style Adjustable, Caster Type Carpet, Overall Height 37 1/2 in to 41 1/4 in, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Seat Width 20 1/4 in, Seat Depth 19 in, Back Width 20 in, Number of Casters 5
View Full Product DetailsChair w/Aluminum Slats, Silver
View Full Product DetailsStool, No, Weight Capacity 440 lb, Seat Width 21 in, Seat Depth 21 in, Seat Height Range 26-1/2 in to 31-1/2 in, Overall Height 26 1/2 in, Color Black, Seat Material Foam, Leather, Metal, Plastic, Base Material Metal, Number of Casters 0, No, ANSI/BIFMA Standards
View Full Product DetailsStool, No, Weight Capacity 440 lb, Seat Width 21 in, Seat Depth 21 in, Seat Height Range 26-1/2 in to 31-1/2 in, Overall Height 26 1/2 in, Color Black, Seat Material Foam, Leather, Metal, Plastic, Base Material Metal, Number of Casters 0, No, ANSI/BIFMA Standards
View Full Product DetailsValencia Grey Bungee Oval Lounge Chair
View Full Product DetailsFoldable Stool, Black, Plastc
View Full Product DetailsFLASH FURNITURE Dark Brown Rattan Indoor-Outdoor Restaurant Stack Chair
Zoro # G2797543 Mfr # 4-TLH-037-DK-BN-GGDark Brown Rattan Indoor-Outdoor Re, PK4, Package Quantity 4
View Full Product Details