Skip to Main Content
customer-service Help

Free Returns

Count on great prices, fast shipping and friendly service every time you order free returns from Zoro.

Shop Free Returns

$294.49

Centrifugal Pump, 1/3 hp HP - Pumps, Voltage - Pumps 115/230V AC, 1 Phase - Pumps, Housing Material - Pumps Cast Iron, Inlet Size - Pumps 1 in NPT, Outlet Size - Pumps 3/4 in NPT, Max. Pressure - Pumps 19 psi, Max. Head 44 ft, Motor Enclosure - Pumps Open Dripproof, Best Efficiency Range GPM @ Head 29 to 18 gpm @ 25 to 37 ft, 7.5/3.8 Amps, Impeller Type Semi Open, Impeller Material Cast Iron, GPM of Water @ 10 Ft. of Head 41, GPM of Water @ 15 Ft. of Head 37

View Full Product Details
$278.34

Bag Filter Housing, Series PBH-420, Filter Bag Size 420, Housing Material Polypropylene, Side Outlet, Height 28-3/4 In., Housing Dia. 7-1/4 In., Connection 1-1/2 In. (F)NPT, Seal Material Buna-N, Basket Material Polypropylene, Max. Pressure 90 psi, Flow Rate 40 gpm, Max. Water Temp. 100 Degrees F, Includes Gauge, Wrench and 3/8 In. Drain Valve, Standards -

View Full Product Details
$159.20

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 20 in, Overall Width 9 in, Corrosion-Resistant Yes, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male

View Full Product Details
$485.73

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details
$99.97

The PrimeFit HRHYP380502 Industrial Grade Retractable Air Hose Reel with 3/8" x 50-Ft Primeflex Hybrid Polymer Air Hose is great for do-it-yourself projects to professional and industrial applications. The Primefit retractable air hose reel takes all the work out of coiling and storing air hose in your shop, garage or workplace. This professional-grade, all-steel construction hose reel features a corrosion resistant powder coat finish for added life and increased durability. The hose travel on and off the reel is smoothly guided by a 4-roller guide arm that adjusts to (9) different positions.

View Full Product Details
$65.45

Spring Return Hose Reel, Air, 180 psi, Hose Capacity 30 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Reel Material Polypropylene, Mounting Location Ceiling, Wall, Speed Limited Retraction No, Overall Height 12 1/4 in, Overall Length 13 1/2 in, Overall Width 6 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Green, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details
$165.68

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 20 in, Overall Width 9 in, Corrosion-Resistant Yes, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male

View Full Product Details