Fuji Filter
We make finding a fuji filter fast and simple every time!
Featured Product
Inlet Filter with Cover, Inlet (In.) 1-1/4 (F)NPT, Dia. (In.) 3 7/8 in, Height (In.) 7 3/8 in, Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air, For Use with Blower No. VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S
View Full Product DetailsInlet Filter with Cover, Inlet (In.) 1-1/4 (F)NPT, Dia. (In.) 3 7/8 in, Height (In.) 7 3/8 in, Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air, For Use with Blower No. VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S
View Full Product DetailsShop Fuji Filter
Inlet Filter with Cover, Inlet (In.) 2 (F)NPT, Dia. (In.) 5 1/8 in, Height (In.) 14 in, Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air, For Use with Blower No. VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6
View Full Product DetailsInlet Filter with Cover, Inlet (In.) 2 (F)NPT, Dia. (In.) 5 1/8 in, Height (In.) 14 in, Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air, For Use with Blower No. VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/4 in (F)NPT, Outlet Size 1-1/4 in (F)NPT, 0.56 hp HP, Voltage 200-230/460, 3 Phase, 1.7/.85 Full Load Amps, Max. Pressure 50 in WC, Max. Flow Rate 56 cfm, Max. Vacuum 45 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 10 in, Overall Height 10 1/8 in, Overall Depth 11 5/8 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/4 in (F)NPT, Outlet Size 1-1/4 in (F)NPT, 0.56 hp HP, Voltage 200-230/460, 3 Phase, 1.7/.85 Full Load Amps, Max. Pressure 50 in WC, Max. Flow Rate 56 cfm, Max. Vacuum 45 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 10 in, Overall Height 10 1/8 in, Overall Depth 11 5/8 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/2 in (F)NPT, Outlet Size 1-1/2 in (F)NPT, 2.7 hp HP, Voltage 230/460, 3 Phase, 7.8/3.7 Full Load Amps, Max. Pressure 80 in WC, Max. Flow Rate 135 cfm, Max. Vacuum 80 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum/Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Sound Level dB 85 dB, Overall Length 14 19/64 in, Overall Height 14 1/32 in, Overall Depth 13 7/8 in, Standards CE, CSA, UR RoHS
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/2 in (F)NPT, Outlet Size 1-1/2 in (F)NPT, 2.7 hp HP, Voltage 230/460, 3 Phase, 7.8/3.7 Full Load Amps, Max. Pressure 80 in WC, Max. Flow Rate 135 cfm, Max. Vacuum 80 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum/Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Sound Level dB 85 dB, Overall Length 14 19/64 in, Overall Height 14 1/32 in, Overall Depth 13 7/8 in, Standards CE, CSA, UR RoHS
View Full Product DetailsThe Fuji Electric VFC300P-5T Regenerative Blower is a compact, quiet, and easy-to-use device. It can help you keep a clean, healthy, and safe working environment. To avoid overpressure, the maximum pressure of the regenerative blower is 50 in WC. With a maximum flow rate of 56 cfm, this Fuji Electric regenerative blower is great for applications that require a higher volume of air flow. This regenerative blower has a maximum vacuum of 45 in WC and a 0.51 HP motor. This Fuji Electric blower can withstand an ambient temperature of 104 degrees Fahrenheit.
View Full Product DetailsThe Fuji Electric VFC300P-5T Regenerative Blower is a compact, quiet, and easy-to-use device. It can help you keep a clean, healthy, and safe working environment. To avoid overpressure, the maximum pressure of the regenerative blower is 50 in WC. With a maximum flow rate of 56 cfm, this Fuji Electric regenerative blower is great for applications that require a higher volume of air flow. This regenerative blower has a maximum vacuum of 45 in WC and a 0.51 HP motor. This Fuji Electric blower can withstand an ambient temperature of 104 degrees Fahrenheit.
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/4 in (F)NPT, Outlet Size 1-1/4 in (F)NPT, 0.5 hp HP, Voltage 575, 3 Phase, 0.75 Full Load Amps, Max. Pressure 50 in WC, Max. Flow Rate 56 cfm, Max. Vacuum 45 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 10 in, Overall Height 10 1/8 in, Overall Depth 11 5/8 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/4 in (F)NPT, Outlet Size 1-1/4 in (F)NPT, 0.5 hp HP, Voltage 575, 3 Phase, 0.75 Full Load Amps, Max. Pressure 50 in WC, Max. Flow Rate 56 cfm, Max. Vacuum 45 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 10 in, Overall Height 10 1/8 in, Overall Depth 11 5/8 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 2 in (F)NPT, Outlet Size 2 in (F)NPT, 5 hp HP, Voltage 230/460, 3 Phase, 13.2/6.1 Full Load Amps, Max. Pressure 134 in WC, Max. Flow Rate 173 cfm, Max. Vacuum 96 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum/Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 16 1/16 in, Overall Height 15 3/32 in, Overall Depth 15 1/8 in, Standards CE, CSA, UR RoHS
View Full Product DetailsRegenerative Blower, Inlet Size 2 in (F)NPT, Outlet Size 2 in (F)NPT, 5 hp HP, Voltage 230/460, 3 Phase, 13.2/6.1 Full Load Amps, Max. Pressure 134 in WC, Max. Flow Rate 173 cfm, Max. Vacuum 96 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum/Iron, Motor Enclosure Totally Enclosed Fan-Cooled, Thermal Protection Pilot Duty, Overall Length 16 1/16 in, Overall Height 15 3/32 in, Overall Depth 15 1/8 in, Standards CE, CSA, UR RoHS
View Full Product DetailsRegenerative Blower, Inlet Size 1 in (F)NPT, Outlet Size 1 in (F)NPT, 0.37 hp HP, Voltage 115/230, 1 Phase, 3.6/1.8 Full Load Amps, Max. Pressure 34 in WC, Max. Flow Rate 42 cfm, Max. Vacuum 33 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 10 in, Overall Height 9 in, Overall Depth 9 1/32 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 1 in (F)NPT, Outlet Size 1 in (F)NPT, 0.37 hp HP, Voltage 115/230, 1 Phase, 3.6/1.8 Full Load Amps, Max. Pressure 34 in WC, Max. Flow Rate 42 cfm, Max. Vacuum 33 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 10 in, Overall Height 9 in, Overall Depth 9 1/32 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/2 in (F)NPT, Outlet Size 1-1/2 in (F)NPT, 2.5 hp HP, Voltage 200-230, 1 Phase, 11 Full Load Amps, Max. Pressure 80 in WC, Max. Flow Rate 154 cfm, Max. Vacuum 70 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 15 7/32 in, Overall Height 13 7/8 in, Overall Depth 13 9/16 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/2 in (F)NPT, Outlet Size 1-1/2 in (F)NPT, 2.5 hp HP, Voltage 200-230, 1 Phase, 11 Full Load Amps, Max. Pressure 80 in WC, Max. Flow Rate 154 cfm, Max. Vacuum 70 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 15 7/32 in, Overall Height 13 7/8 in, Overall Depth 13 9/16 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, 5 HP, 230 cfm
View Full Product DetailsRegenerative Blower, 1 HP, 64 cfm
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/2 in (F)NPT, Outlet Size 1-1/2 in (F)NPT, 1.0 hp HP, Voltage 115/230, 1 Phase, 8.6/4.3 Full Load Amps, Max. Pressure 54.5 in WC, Max. Flow Rate 98 cfm, Max. Vacuum 50 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 12 3/16 in, Overall Height 11 15/16 in, Overall Depth 11 5/8 in, Standards Class B NEMA Insulation
View Full Product DetailsRegenerative Blower, Inlet Size 1-1/2 in (F)NPT, Outlet Size 1-1/2 in (F)NPT, 1.0 hp HP, Voltage 115/230, 1 Phase, 8.6/4.3 Full Load Amps, Max. Pressure 54.5 in WC, Max. Flow Rate 98 cfm, Max. Vacuum 50 in WC, Max. Ambient Temp. 104 Degrees F, Housing Material Aluminum Alloy, Overall Length 12 3/16 in, Overall Height 11 15/16 in, Overall Depth 11 5/8 in, Standards Class B NEMA Insulation
View Full Product Details