customer-service Help

Functional Devices Inc / Rib Control Transformers

Our endless aisle includes functional devices inc / rib control transformers and so much more!

Shop Functional Devices Inc / Rib Control Transformers

$487.00

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish No Finish

View Full Product Details

SQUARE D Control Transformer,50VA,2.56 In. H

Zoro # G2936473 Mfr # 9070T50D1
$104.30

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

View Full Product Details

SQUARE D Control Transformer,500VA,3.80 In. H

Zoro # G1093662 Mfr # 9070T500D1
$317.90

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

View Full Product Details

SQUARE D Terminal Block,170 Amp

Zoro # G1900263 Mfr # 9080GD6
$10.91

Terminal Block, Amps 180 A, Max. Wire Size 1/0, Min. Wire Size 12 AWG, Voltage 600V AC, Number of Poles 1, Number of Connections 2, Mounting Type DIN, Connection Type Screw Clamp, Pieces per Foot 17, Terminal Type Pass-Through, Block Material Nylon, Color Natural

View Full Product Details
$263.29

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 1 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray

View Full Product Details
$196.10

Fuse, 125 A, 600V AC, 300V DC, Class J, LPJ-I Series, Indicating, Time Delay, Body Style Blade, Nonrejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 5-3/4 in L x 1-5/8 in dia, Length 5 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann LPJ-I, Littelfuse JTD-ID, Mersen AJT, Equivalent Series AJT, JTD-ID, LPJ-I, Compatible Fuse Block Series CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600

View Full Product Details