Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Functional Devices Inc / Rib Ribxgtf

Count on great prices, fast shipping and friendly service every time you order a functional devices inc / rib ribxgtf from Zoro.

Featured Product

FUNCTIONAL DEVICES INC / RIB Current Sensing Relay, 0.35A, 30VAC/DC, Sensor Opening: 0.52 in RIBXGTF
$19.99 10% off
$17.99
  • Current Sensing Relay, Input or Control Voltage 30VAC/DC, AC Contact Rating - Relay 0.40A @ 30V, DC Contact Rating - Relay 0.40A @ 30V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Sensing Amp Range 0.35 to 150.00A, Trip Point Fixed 0.35A, Trip Delay Less than 1 sec., Core Type - Relay Split, Type of Output Solid State, Status Indicator None, Electrical Connection Terminal Strip, Body Height - Relay 1.75 In., Body Width - Relay 2.00 In., Body Depth - Relay 2.52 In.

  • View Full Product Details

Shop Functional Devices Inc / Rib Ribxgtf