Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gas Tape

We make finding a gas tape fast and simple every time!

Featured Product

Gas Line Sealant Tape,1/2 x 260 In
$3.06
qty
  • Gas Line Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness 4.0+-.05 mil, Color Yellow, Gas Pressure Range 0 to 2250 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10, 000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092, CSA Recognized Component

  • View Full Product Details

Shop Gas Tape

  • Gas Line Sealant Tape,1/2 x 520 In
    $5.06
    qty
    • Gas Line Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 520 In., Thickness 4.0+-.05 mil, Color Yellow, Gas Pressure Range 0 to 2250 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10, 000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092, CSA Recognized Component

    • View Full Product Details

  • Gas Line Sealant Tape,3/4 x 520 In
    $7.45
    qty
    • Gas Line Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 3/4 In., Length 520 In., Thickness 4.0+-.05 mil, Color Yellow, Gas Pressure Range 0 to 2250 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10, 000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092, CSA Recognized Component

    • View Full Product Details

  • Pipe Marker,Natural Gas,1 In.H
    $22.38
    qty
    • Pipe Marker, Legend Natural Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1/2 In. to 2 In., Height 1 In., Width 1 In., Material Plastic Film, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 50 Degrees F, Markers per Card 25, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 8 In., Flow Direction Arrow Right, Package Quantity 25

    • View Full Product Details

  • Pipe Marker,Natural Gas,Yellow
    $21.99
    qty
    • Pipe Marker, Legend Natural Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3 In. and Larger, Width 2 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees C to 60 Degrees C, Character Height 3/4 In., Roll Length 90 ft., Length 2 In., Package Quantity 72

    • View Full Product Details

  • Yellow Gas Line PTFE Tape, 3/4"X 26"
    $3.07
    qty
    • POLY-TEMP GAS Yellow line PTFE Thread Seal Tape XHD (Extra Heavy Duty). The highest grade of PTFE tape, extra thick and extra density material, has approval from CSA (Canadian Standards Association) for gas lines CSA #4-90, UL Listed, recognized component and ULC. 100% PTFE virgin resins. This universal thread seal tape can be used on all types of metal or plastic pipe connections and effectively seal a vast array of chemicals. C.I.D. A-A-58092 Temperatures from -400°F up to 550°F (-240° C up to 287° C). Pressures up to 10, 000 psi.

    • View Full Product Details

  • Sealant Tape,1/2 x 520 In
    $0.56
    qty

  • Sealant Tape,1/2 In. W,520 In. L
    $0.62
    qty
    • Thread Sealant Tape, Material PTFE, Density 0.35 to 0.5sg, Width 1/2 In., Length 520 In., Thickness .0035+-.001-.0005 mil, Color White, Gas Pressure Range 0 to 300 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10, 000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards Meet MIL-A-27730A

    • View Full Product Details

  • Sealant Tape,1/2 In.W,520 In.L
    $1.82
    qty
    • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1/2 In., Length 520 In., Thickness 4.0+-.05 mil, Color White, Gas Pressure Range 0 to 2000 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10, 000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, Meets FDA 21 CFR.1550, MIL-T-27730A

    • View Full Product Details

  • Thread Sealant Tape,PTFE,520 in. L,White
    $1.58
    qty
    • LA-CO Pipe Thread Tape of PTFE provides a highly resistant seal on pipe threads for all types of service. This economy-grade tape works with several types of systems, and it permits easy disassembly, even after many years of service.Pressure: to 2, 000 PSI 136 BARSealing temperature: -450°F to 550°F (-268°C to 288°C)3 mils thick and made with PTFE for effective sealing powerNon-toxic

    • View Full Product Details

  • Thread Sealant Tape,PTFE,600 in. L,White
    $3.26
    qty
    • Packed with PTFE, Slic-tite Tape provides a highly resistant seal on pipe threads for all types of service. This high-density tape works with several types of systems, and it permits easy disassembly, even after many years of service.Pressure: to 10, 000 PSI 690 BARSealing temperature: -450°F to 500°F (-268°C to 260°C)3 mils thick and made with PTFE for greater sealing power Non-toxic

    • View Full Product Details

  • Thread Sealant Tape,White,PTFE,260" L
    $0.36
    qty
    • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness 3.5 mil, Color White, Gas Pressure Range 0 to 100 psi, Performance Temp. Range -10 Degrees to 180 Degrees F, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading On Pipe Threads

    • View Full Product Details