Compressor/Vacuum Pump, 1/4 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 4.6/2.3, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Free Air CFM @ 0 PSI 4.80, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 5.0, 1725 RPM, Overall Length 14.72 in, Overall Width 6.37 in, Overall Height 7.35 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters
Compressor/Vacuum Pump, 1/4 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 4.6/2.3, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Free Air CFM @ 0 PSI 4.80, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 5.0, 1725 RPM, Overall Length 14.72 in, Overall Width 6.37 in, Overall Height 7.35 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters
Compressor/Vacuum Pump, 1 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 13.0/6.5, Inlet Size 3/8 in NPT, Outlet Size 3/8 in NPT, Max. PSI Cont./Int. 10/10, Free Air CFM @ 0 PSI 13.50, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 13.2, 1725 RPM, Overall Length 16.95 in, Overall Width 6.5 in, Overall Height 8.8 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters
Compressor/Vacuum Pump, 1 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 13.0/6.5, Inlet Size 3/8 in NPT, Outlet Size 3/8 in NPT, Max. PSI Cont./Int. 10/10, Free Air CFM @ 0 PSI 13.50, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 13.2, 1725 RPM, Overall Length 16.95 in, Overall Width 6.5 in, Overall Height 8.8 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters
Vacuum Pump, 1/4 hp HP, Compressor Type Rotary Vane, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 4.5, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 4.2, 1725 RPM, Overall Length 17.22 in, Overall Width 8.03 in, Overall Height 10.47 in, Cast Iron Housing, Power Cord 10 ft cord/switch/plug
Vacuum Pump, 1/4 hp HP, Compressor Type Rotary Vane, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 4.5, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 4.2, 1725 RPM, Overall Length 17.22 in, Overall Width 8.03 in, Overall Height 10.47 in, Cast Iron Housing, Power Cord 10 ft cord/switch/plug
Compressor/Vacuum Pump, 3/4 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 12.2/6.1, Inlet Size 3/8 in NPT, Outlet Size 3/8 in NPT, Free Air CFM @ 0 PSI 10.00, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 10.0, 1725 RPM, Overall Length 15.94 in, Overall Width 6.5 in, Overall Height 8.34 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters
Compressor/Vacuum Pump, 3/4 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 12.2/6.1, Inlet Size 3/8 in NPT, Outlet Size 3/8 in NPT, Free Air CFM @ 0 PSI 10.00, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 10.0, 1725 RPM, Overall Length 15.94 in, Overall Width 6.5 in, Overall Height 8.34 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters
Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 0.17 hp, Phase - Electrical 1, Input Voltage - Air Compressor 120V AC, Number of Stages - Air Compressor 1, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Oil Free, Free Air CFM @ Max. Pressure - Air Compressor 0.4, Tank Style - Air Compressor Hot Dog, Tank Size - Air Compressor 2.0 gal, Compressor Package Type Base Model, Amps 4.3
Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 0.17 hp, Phase - Electrical 1, Input Voltage - Air Compressor 120V AC, Number of Stages - Air Compressor 1, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Oil Free, Free Air CFM @ Max. Pressure - Air Compressor 0.4, Tank Style - Air Compressor Hot Dog, Tank Size - Air Compressor 2.0 gal, Compressor Package Type Base Model, Amps 4.3
Kit Roc 1Cyl 48Fr-Af594 Sp K264
Kit Roc 1Cyl 48Fr-Af594 Sp K264
5 CFm Vacuum Pump
5 CFm Vacuum Pump
Compressor Pump, Compressor Type Diaphragm, 1/125 hp HP, Voltage 24V DC, 60 Hz, 0.3 Full Load Amps, Inlet Size 1/4 in Hose Barb, Outlet Size 1/4 in Hose Barb, Max. Vacuum 14.0 in Hg, Max. PSI Cont./Int. 15/15, Free Air CFM @ 0 PSI 0.15, Free Air CFM @ 30 PSI 0, Free Air CFM @ 0 Vacuum 0.17, Free Air CFM @ 20 Vacuum 0, Power Cord Yes, Overall Length 3 in, Overall Width 1 1/4 in, Overall Height 2 1/8 in
Compressor Pump, Compressor Type Diaphragm, 1/125 hp HP, Voltage 24V DC, 60 Hz, 0.3 Full Load Amps, Inlet Size 1/4 in Hose Barb, Outlet Size 1/4 in Hose Barb, Max. Vacuum 14.0 in Hg, Max. PSI Cont./Int. 15/15, Free Air CFM @ 0 PSI 0.15, Free Air CFM @ 30 PSI 0, Free Air CFM @ 0 Vacuum 0.17, Free Air CFM @ 20 Vacuum 0, Power Cord Yes, Overall Length 3 in, Overall Width 1 1/4 in, Overall Height 2 1/8 in
Rocking Piston Vacuum Pump, 1/8 hp HP, Voltage 115/230V AC, 50/60 Hz, 1 Phase, Full Load Amps 1.4/.8, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 125, Free Air CFM @ 50 PSI 0.6, 27 in Hg Max. Vacuum, Overall Length 7 23/32 in, Overall Width 5 in, Overall Height 7 5/64 in, Cylinder Material Aluminum, Number of Cylinders 1, Motor Type Capacitor Start, 1725 RPM, 65 dBA Sound Rating, Rocking Piston Design, Valve Stainless Steel, Standards CE, CUR
Rocking Piston Vacuum Pump, 1/8 hp HP, Voltage 115/230V AC, 50/60 Hz, 1 Phase, Full Load Amps 1.4/.8, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 125, Free Air CFM @ 50 PSI 0.6, 27 in Hg Max. Vacuum, Overall Length 7 23/32 in, Overall Width 5 in, Overall Height 7 5/64 in, Cylinder Material Aluminum, Number of Cylinders 1, Motor Type Capacitor Start, 1725 RPM, 65 dBA Sound Rating, Rocking Piston Design, Valve Stainless Steel, Standards CE, CUR
Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 hp HP, Voltage 115V AC, 60 Hz, 4.5 Full Load Amps, Inlet Size 3/8 in Hose Barb, Outlet Size 3/8 in Hose Barb, Max. Vacuum 25.5 in Hg, Max. PSI Cont./Int. 60/60, Free Air CFM @ 0 PSI 1.9, Free Air CFM @ 20 Vacuum 0.3, Overall Length 7 5/8 in, Overall Width 5 1/8 in, Overall Height 8 in
Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 hp HP, Voltage 115V AC, 60 Hz, 4.5 Full Load Amps, Inlet Size 3/8 in Hose Barb, Outlet Size 3/8 in Hose Barb, Max. Vacuum 25.5 in Hg, Max. PSI Cont./Int. 60/60, Free Air CFM @ 0 PSI 1.9, Free Air CFM @ 20 Vacuum 0.3, Overall Length 7 5/8 in, Overall Width 5 1/8 in, Overall Height 8 in
Piston Air Compressor, 1/2 hp HP, Voltage 115/230V AC, 60 Hz, 1 Phase, Full Load Amps 12/6, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 100/100, Free Air CFM @ 50 PSI 2.4, Overall Length 13 1/4 in, Overall Width 12 in, Overall Height 8 7/8 in, Cylinder Material Aluminum, Number of Cylinders 2, Motor Type Shaded Pole, 1725 RPM, 63 dBA @ 60 psi Sound Rating, Oil-Less Design, Lubrication Type Oil-Less, Finish Gray Paint, Valve Corrosion Resistant Sandwich
Piston Air Compressor, 1/2 hp HP, Voltage 115/230V AC, 60 Hz, 1 Phase, Full Load Amps 12/6, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 100/100, Free Air CFM @ 50 PSI 2.4, Overall Length 13 1/4 in, Overall Width 12 in, Overall Height 8 7/8 in, Cylinder Material Aluminum, Number of Cylinders 2, Motor Type Shaded Pole, 1725 RPM, 63 dBA @ 60 psi Sound Rating, Oil-Less Design, Lubrication Type Oil-Less, Finish Gray Paint, Valve Corrosion Resistant Sandwich