Skip to Main Content
customer-service Help

Gates Hose Clamps

We make finding gates hose clamps fast and simple every time!

Shop Gates Hose Clamps

$5.89

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details

RIDGID Tubing Cutter

Zoro # G8261355 Mfr # 32925
$36.94

Tubing Cutter, For Use With Mfr. Model Number 32925, Fits Brand Ridgid, Impact Rated No

View Full Product Details
$3.99

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 5/8 in, SAE Number 4, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Hose Clamp Housing Material 300 Stainless Steel, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$3.60

Shrink Clamp, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 11/16 in, Nominal Hose I.D. 1/4 in, Material Heat Sensitive Thermoplastic, Temp. Range -40 Degrees to 302 Degrees F

View Full Product Details
$3.99

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/4 in, SAE Number 12, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$4.89

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 in, Max. Clamp Dia. 1 3/4 in, SAE Number 20, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$3.75

Shrink Clamp, Min. Clamp Dia. 11/16 in, Max. Clamp Dia. 13/16 in, Nominal Hose I.D. 3/8 in, Material Heat Sensitive Thermoplastic, Temp. Range -40 Degrees to 302 Degrees F

View Full Product Details
$2.55

Shrink Clamp, Min. Clamp Dia. 13/16 in, Max. Clamp Dia. 15/16 in, Nominal Hose I.D. 1/2 in, Material Heat Sensitive Thermoplastic, Temp. Range -40 Degrees to 302 Degrees F

View Full Product Details

OETIKER Hose Clamp Assortment

Zoro # G3201432 Mfr # 18500060
$96.36

Hose Clamp Assortment, Stepless 1 Ear, Stainless Steel, Plain Finish, Number of Pieces 81, Number of Sizes 8, Includes 10 Each of 1/2, 9/16, 5/8, 23/32, 7/8, 1, 1 1/8, 1 1/4 In, Standard Jaw Pincer, and Plastic Case

View Full Product Details

GATES Shrink Clamp, Min.Dia.1-3/4 In.

Zoro # G8632556 Mfr # 32948
$5.42

Shrink Clamp, Min. Clamp Dia. 1-3/4 in, Max. Clamp Dia. 2 in, Nominal Hose I.D. 1-1/2 in, Material Heat Sensitive Thermoplastic, Temp. Range -40 Degrees to 302 Degrees F

View Full Product Details
$4.03

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Hose Clamp Housing Material 300 Stainless Steel, Rectangular Band Slots, Package Quantity 10

View Full Product Details