Bessey
Cone Bearing Heater, w/Temp Control Box
Mfr # GCS-CB
Zoro # G5480870
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing ID Range 3/8 in to 8-1/4 in
- Voltage 120 V
- Amps 6 A
- Watts 725 W
- Max. Temp. (F) 248 Degrees F
Explore More Products
- BESSEY Bearing Heater, 15 Amps, 18 in.L PV2412
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters SC 3/4
- BESSEY Bearing Heater, 480 Volts, 20 Amps BCS 440V
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR SVH 1-3/16
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 BCRB
- BESSEY Bearing Heater, 30 Amps BC 220V
- BESSEY Cross Bar, 1/4" For PVH3813 Bearing HTR PVH 1/4
- BESSEY Induction Bearing heater, 22"ODx11"W, 600V BCS 550V
- BESSEY Induction Bearing Heater, 15 7/16 in H SBH302
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A GCS-NCB
- BESSEY Induction Bearing Heater, 11 1/16 in H EBH2412
- Bessey Bearing Tools & Accessories