customer-service Help

Gear Lube

Count on great prices, fast shipping and friendly service every time you order a gear lube from Zoro.

Shop Gear Lube

$442.94

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90, Base Oil Synthetic, Container Size 5 gal, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 141, Flash Point 232 Degrees C, Pour Point -34 Degrees C, Container Style Pail, Color Translucent Clear, Standards NSF H-1, Four-Ball Wear 0.44 mm, AGMA Standard 5, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details
$24.68

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90, Base Oil Synthetic, Container Size 1 qt, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 141, Flash Point 232 Degrees C, Pour Point -34 Degrees C, Container Style Bottle, Color Translucent Clear, Standards NSF H-1, Four-Ball Wear 0.44 mm, AGMA Standard 5, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details
$24.68

Gear Oil, ISO Viscosity Grade 320, SAE Grade 90, Base Oil Synthetic, Container Size 1 qt, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 144, Flash Point 232 Degrees C, Pour Point -34 Degrees C, Container Style Bottle, Color Translucent Clear, Standards NSF H-1, Four-Ball Wear 0.39 mm, AGMA Standard 6, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details
$90.28

Gear Oil, ISO Viscosity Grade 680, SAE Grade 140, Base Oil Synthetic, Container Size 1 gal, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 141, Flash Point 232 Degrees C, Pour Point -34 Degrees C, Container Style Bottle, Color Translucent Clear, Standards NSF H-1, Four-Ball Wear 0.38 mm, AGMA Standard 8, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details
$24.68

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140, Base Oil Synthetic, Container Size 1 qt, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 146, Flash Point 232 Degrees C, Pour Point -34 Degrees C, Container Style Bottle, Color Translucent Clear, Standards NSF H-1, Four-Ball Wear 0.44 mm, AGMA Standard 7, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details
$38.61

SAE Grade Not Specified, NSF Rating Not Rated, Item API/GL-4 Multi-Purpose Gear Oil, 1 Gal

View Full Product Details
$24.68

Gear Oil, ISO Viscosity Grade 680, SAE Grade 140, Base Oil Synthetic, Container Size 1 qt, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 141, Flash Point 232 Degrees C, Pour Point -34 Degrees C, Container Style Bottle, Color Translucent Clear, Standards NSF H-1, Four-Ball Wear 0.38 mm, AGMA Standard 8, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details
$16.79

Chain and Wire Rope Dry Lubricants, Aerosol Can, Mineral Oil, No Additives, Not Rated, CRC, 16 oz, -25 Degrees F, 350 Degrees F, Liquid

View Full Product Details
$14.54

Multipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14.1 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Cartridge, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed

View Full Product Details
$5.49

Multipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 428 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Less Than 1.0 mm, Specific Gravity 0.89, Timken OK Load 40 lb, Standards NSF Registered, Category Code H-1, USDA Listed

View Full Product Details