Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gel Lube

If you need a gel lube we have them at everyday low prices.

Featured Product

Ultra Gel Lube,PK12
$185.99

Shop Gel Lube

  • Lubricant, 10 Oz., Aerosol Spray
    $10.12
    • General Purpose Lubricant, Wet, WD-40 Specialist, Net Fill 10 oz, Container Size 15 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 93.2 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 156 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

    • View Full Product Details

  • 12 Oz. Lubricant Aerosol Can
    $6.39
    • General Purpose Lubricant, Wet, WD-40, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

    • View Full Product Details

  • Lubricant, Can, 1 Gal., 25 VOC
    $21.81
    • General Purpose Lubricant, Wet, WD-40, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

    • View Full Product Details

  • 16 Oz. Lubricant Aerosol Can
    $8.01
    • General Purpose Lubricant, Wet, WD-40, Net Fill 16 oz, Container Size 21 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

    • View Full Product Details

  • Lubricant, Aerosol Can, 8 Oz.
    $4.55
    • General Purpose Lubricant, Wet, WD-40, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

    • View Full Product Details

  • Preprinted Trigger Spray bottle w/Spout, 16 Oz.
    $3.61

  • Lubricant, Aerosol Can, 11 Oz.
    $6.15
    • General Purpose Lubricant, Wet, WD-40, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

    • View Full Product Details

  • Rust Release Penetrant, Aerosol, 11 Oz.
    $5.23
    • Penetrating Lubricant, WD-40 Specialist, Net Fill 11 oz, Container Size 11 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 400 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 24.51 Percent VOC Content, Colorless, Odorless Yes, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 147 Degrees F, CARB Compliant, USDA Certified Biobased Product No

    • View Full Product Details

  • WD-40 SPECIALIST 11 oz. Aerosol Can, Contact Cleaner
    $6.74
    • Contact Cleaner, Nonflammable No, Standards NSF Registered K2, Dielectric Strength Not Rated, Cleaner Container Type Aerosol Can, Cleaner Container Size 11 oz, Chemical Series No Series, Chemicals For Use On Plastic, Fragrance Unscented, Cleaner NSF Rating K2, Cleaner Form Liquid, Primary Chemical None, Flash Point -29.2 Degrees F, VOC Content 45 Percent, Contains Isopropanol, N-Hexane, Contact Cleaner

    • View Full Product Details

  • Lubricant, Aerosol Can, 18 Oz.
    $6.49
    • General Purpose Lubricant, Wet, WD-40, Net Fill 18 oz, Container Size 23 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

    • View Full Product Details

  • Silicone Lubricant, Aerosol Can, 11 Oz.
    Out of Stock
    $5.59
    • General Purpose Dry Lubricant, Dry, WD-40 Specialist, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, Silicone Primary Additive, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 20 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -22 Degrees F

    • View Full Product Details