Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General International Miter Saws

We have the general international miter saws you need to get the job done right.

Featured Product

Miter Saw Stand stand with solid 5.75" tires
Out of Stock
$120.91
  • The portable model MS3102 miter saw stand features a tubular steel frame with large 1.5 inch diameter legs and dual crossbars. The universal mounting adapters are designed to fit most saws. The height adjustable support extensions are equipped with handy material cutting stops and rollers. Designed to roll out, set up in seconds can trnasform any area into a practical workshop, the rugged, lightweight contractor grade MS3102 Ergonomically designed, the saw stand has a 35-inch work height.

  • View Full Product Details

Shop General International Miter Saws

  • 15 Amp, 12" dia. Compound Miter Saw, Double Bevel, 120 V
    $599.00
    • Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 9 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 3/4 in, Max. Cut Depth @ 45 Deg. Bevel 4 1/2 in, Miter Angle Range 60 Degrees Right to 50 Degrees Left, Max. Cut Width @ 0 Deg. Miter 13 3/4 in, Max. Cut Width @ 45 Deg. Miter 9 1/2 in, Sliding Yes, Voltage 120V AC, Cord Length 6 ft

    • View Full Product Details

  • 15 Amp, 12" dia. Sliding Compound Miter Saw, Double Bevel
    $799.00
    • Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 in, Max. Cut Depth @ 45 Deg. Bevel 4 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 14 in, Max. Cut Width @ 45 Deg. Miter 10 in, Sliding Yes, Variable Speed No, Voltage 120V AC

    • View Full Product Details

  • Corded Miter Saw,Blade 12"  Dia.,15.0A
    $450.79
    • Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 3 39/64 in, Miter Angle Range 50 Degrees Left to 50 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Yes

    • View Full Product Details

  • 15 Amp, 12" dia. Compound Miter Saw, 120 V, 4000 RPM
    $321.63
    • Makita’s 12” Compound Miter Saw (model LS1221) combines power, performance, and ease of use for most common miter cuts for a range of applications. 15 AMP Motor for Improved Performance The LS1221 has a dynamically balanced 15 AMP direct drive motor with 4, 000 RPM for improved performance, and is engineered not to slip or bog down like belt-drive units. Precise Miter and Bevel Cuts The LS1221 has a large capacity with a 4-1/2-inch tall pivoting fence for cutting up to 5-1/2-inch crown molding and a pivoting fence for supporting larger stock. The saw has 9 positive miter stops at 15°, 22.5°, 31.6°, and 45° (left or right), and 0° (90° cuts). The precision-machined aluminum base ensures accurate cuts. Ease-of-use features include a horizontal D-handle design for easy and comfortable operation, and a compact size (weighs only 37 lbs.) for easy portability. Best in Class for a Range of Applications The LS1221 is engineered for a broad range of trades, including finish carpenters, professional woodworkers, case and base installers, cabinet installers, decking and flooring applications, siding installers, general contractors seeking a best-in-class 12” compound miter saw for the jobsite or the benchtop

    • View Full Product Details

  • $577.50
    • Miter Saw Kit, Cordless, Series M18, Blade Dia. 7 1/4 in, Max. Blade Speed 5, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 45 Degrees , 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 3/16 in, Max. Cut Depth @ 45 Deg. Bevel 1 9/16 in, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 1/4 in, Max. Cut Width @ 45 Deg. Miter 5 3/4 in, Sliding Yes, Variable Speed No, Tool Weight 28.0 lb

    • View Full Product Details

  • Table Saw 10" - 15A 2HP Motor with stand
    $170.34
    • The TS4001 15A 2HP table saw is a woodworking tool consisting of a circular saw blade, mounted on an arbor, driven by an electric motor. The blade protrudes through the surface of a table, which provides support for the material (usually wood). Features a 13 Amp high-torque motor with the power to cut pressure-treated lumber and hardwoods. It offers 2-7/8 inch depth of cut at 90 degrees, and 2-5/8 inch max cut height 45 degrees. Includes a 2 year limited warranty

    • View Full Product Details

  • Drill Press 13"-16 speed 5A Floor mount with laser and LED light
    Out of Stock
    $341.99
    • This 13 inch 16 Speed Drill Press delivers power and is loaded with features including a bright LED worklight. Choose from 16 speeds, this floor-standing bolt to floor capable unit, fearures a stationary bit with a 5/8-Inch chuck capacity. The 13-Inch, worktable raises and lowers easily, and rotates 45 Degree to the right or left, allowing you to drill perfect right angles and consistent repetitive holes. The press has belt drive speed adjustment of 260 RPM to 4, 220 RPM.

    • View Full Product Details