Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

George Fischer

We make finding a george fischer fast and simple every time!

Featured Product

GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve 161562107
$185.56
  • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size - Check Valves 2 in, Connection Type - Check Valves Socket/Threaded x Socket/Threaded, Cracking Pressure - Check Valves 2.000 to 3.000 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material - Check Valves EPDM

  • View Full Product Details

Shop George Fischer