Glideloc
We make finding a glideloc fast and simple every time!
Featured Product
HONEYWELL MILLER Vertical Access Ladder System Kit, 30 ft, 310 lb Weight Capacity
Zoro # G3333088 Mfr # GG0030Vertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic
View Full Product DetailsVertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic
View Full Product DetailsShop Glideloc
HONEYWELL MILLER Vertical Access Ladder System Kit, 30 ft, 310 lb Weight Capacity
Zoro # G3332966 Mfr # GS0030Vertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic
View Full Product DetailsVertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic
View Full Product DetailsHONEYWELL MILLER Vertical Access Ladder System Kit, 30 ft, 310 lb Weight Capacity
Zoro # G3333018 Mfr # GA0030Vertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Aluminum, Pass-Through Type Automatic
View Full Product DetailsVertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Aluminum, Pass-Through Type Automatic
View Full Product DetailsBrand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic
View Full Product DetailsBrand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic
View Full Product DetailsThis Werner D1532-2 32ft Extension Ladder is the perfect tool for all your high-reaching tasks. It will help you to get to those hard-to-reach places and is easy to set up. The dual action Shu-Lok shoe design gives you a firm grip on the ladder when moving it, and it locks in place when needed. This type IA ANSI extension ladder has a closed height of 18 ft and an extended height of 29 ft. The aluminum construction means this ladder is light enough to move around with ease, but still strong enough to hold up under pressure. With its top quality materials and durable design, this Werner 32ft Extension Ladder is the perfect addition to your workshop or garage.
View Full Product DetailsThis Werner D1532-2 32ft Extension Ladder is the perfect tool for all your high-reaching tasks. It will help you to get to those hard-to-reach places and is easy to set up. The dual action Shu-Lok shoe design gives you a firm grip on the ladder when moving it, and it locks in place when needed. This type IA ANSI extension ladder has a closed height of 18 ft and an extended height of 29 ft. The aluminum construction means this ladder is light enough to move around with ease, but still strong enough to hold up under pressure. With its top quality materials and durable design, this Werner 32ft Extension Ladder is the perfect addition to your workshop or garage.
View Full Product DetailsExtension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, D1500-2 Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 14 ft 4 in, Section Length 14 ft, Net Weight 56.0 lb, Rung/Step Spacing 12 in
View Full Product DetailsExtension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, D1500-2 Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 14 ft 4 in, Section Length 14 ft, Net Weight 56.0 lb, Rung/Step Spacing 12 in
View Full Product DetailsExtension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 14 ft 4 in, Section Length 14 ft, Net Weight 59.5 lb, Rung/Step Spacing 12 in
View Full Product DetailsExtension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 14 ft 4 in, Section Length 14 ft, Net Weight 59.5 lb, Rung/Step Spacing 12 in
View Full Product DetailsHONEYWELL MILLER Fall Limiter, 6 ft., 400 lb. Weight Capacity, Red
Zoro # G2058725 Mfr # MFL-1-Z7/6FTSelf-Retracting Lifeline, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead Only, ANSI SRL Class Class A, Class B, ANSI SRL Type SRL, Brand and Series Honeywell Miller TurboLite, Color Red, Harness Connection Steel Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Vectran(R) Polyester Webbing, Lifeline Width 1 in
View Full Product DetailsSelf-Retracting Lifeline, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead Only, ANSI SRL Class Class A, Class B, ANSI SRL Type SRL, Brand and Series Honeywell Miller TurboLite, Color Red, Harness Connection Steel Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Vectran(R) Polyester Webbing, Lifeline Width 1 in
View Full Product DetailsPROTECTA Self Retracting Lifeline, 11 ft., 310 lb. Weight Capacity, Red
Zoro # G8095976 Mfr # 3100426Rebel? self retracting lifelines (SRL) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These Rebel? SRL?s feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking swiveling snap hook on lifelineCompact, lightweight designTough and impact resistant stackable thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatorSeveral configurations available
View Full Product DetailsRebel? self retracting lifelines (SRL) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These Rebel? SRL?s feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking swiveling snap hook on lifelineCompact, lightweight designTough and impact resistant stackable thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatorSeveral configurations available
View Full Product DetailsHONEYWELL MILLER Fall Arrest Device, 8 1/2 in, 310 lb Weight Capacity, Silver/Orange
Zoro # G2771577 Mfr # 25805-Z7/Fall Arrest Device, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes Carabiner, Includes Extension Post No, Ladder Lifeline Component Cable Sleeve, Ladder Lifeline Style For Fixed Ladders, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Required Accessories Harness with Front D-Ring, Series GlideLoc, Standards OSHA, ANSI, Visual Load Indicator No, Weight Capacity 310 lb, Workers per System 1, Channel Width 1 in
View Full Product DetailsFall Arrest Device, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes Carabiner, Includes Extension Post No, Ladder Lifeline Component Cable Sleeve, Ladder Lifeline Style For Fixed Ladders, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Required Accessories Harness with Front D-Ring, Series GlideLoc, Standards OSHA, ANSI, Visual Load Indicator No, Weight Capacity 310 lb, Workers per System 1, Channel Width 1 in
View Full Product Details