customer-service Help

Gloveworks

We make finding gloveworks fast and simple every time!

Shop Gloveworks

$12.78

The GENERAL 14 Drill Gage Fractional is a versatile measuring device that can be used for various applications. This drill bit gauge is made from stainless steel, making it both durable and easy to clean. It has a total length of 6 1/2 in., with the wireway measuring 6 1/2 in.. The tool has a dimension type of inch and range of 0.0625 in to 0.5 in.. The drill gage fractional also has a width of 2 1/2 in.. With its maximum size being 0.5 in., this is not an ideal tool for small workpieces. If you're looking for something that's strong and accurate, the GENERAL 14 Drill Gage Fractional is what you need.

View Full Product Details
$50.70

AMMEX® GWON GLOVEWORKS INDUSTRIAL GRADE TEXTURED NITRILE GLOVES, POWDER-FREE, ORNG, L, 100/BOX GLOVEWORKS ORANGE, DIAMOND TEXTURED, POWDER-FREE, INDUSTRIAL GRADE NITRILE GLOVES. GREAT FOR PAINTING, INDUSTRIAL, AUTOMOTIVE, CHEMICAL, JANITORIAL, ETC. PRICED PER BOX.

View Full Product Details