Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Jack

We have the gray jack you need to get the job done right.

Featured Product

$1,623.75
  • Air/Hydraulic Service Jack, Application Truck, Material Steel, Lifting Capacity 25 ton, Lifting Height Min. 8 in, Lifting Height Max. 21 in, Power Raise 5 1/8 in, Chassis Length 20 in, Base Length 20 in, Base Width 12 in, Handle Length 53 in, Handle Material Steel, Number of Casters 2, Caster Wheel Dia. 8 in, Standards ANSI-PALD, Includes 3 in Height Adapter, Features Anti-corrosive system, Required air pressure - 90 - 200 PSI

  • View Full Product Details

Shop Gray Jack