Skip to Main Content
customer-service Help

Grease Adapter

Our endless aisle includes a grease adapter and so much more!

Shop Grease Adapter

WESTWARD Grease Fitting,Hex,1/8-27,PK5

Zoro # G1915164 Mfr # 5NUF5
$10.00

Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Thread Size 1/4 In.-28 (M) to 1/8 In.-27 (F), Fitting Head Angle 180 Degrees , Overall Length 3/4 in, Package Quantity 5

View Full Product Details
$7.21
$3.18
$10.13

Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Color Yellow, Thread Size 1/4 In.-28, Fitting Head Angle 180 Degrees , Overall Length 3/4 in, Thread Type SAE-LT, Package Quantity 5

View Full Product Details

ZORO SELECT Fitting Adapter,90Deg,PK5

Zoro # G9145742 Mfr # G51943T
$6.39

Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Thread Size 1/4 In.-28 (M) to 1/8 In.-27 NPTF, Overall Length 1.04 in, Package Quantity 5

View Full Product Details

LINCOLN Grease Fitting Tool

Zoro # G1136965 Mfr # G904
$10.85

Grease Fitting Tool, For Use With 1/4-28 Threads, Features For Tap Repair of 1/4 In.-28 Damaged Threads; For Removal of Both 3/8 in and 5/16 in Hex, Straight, or Angle Fittings

View Full Product Details
$7.52

Female Connector, Tube Fitting Material Polypropylene, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 3/8 in, Tube Size 1/2 in, Compression Thread Size 3/8 in, Max. Pressure 150 psi, Temp. Range 0 Degrees to 212 Degrees F, Standards FDA, NSF-51

View Full Product Details
$14.65

Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Thread Size 1/4 In.-28 (M) to 1/8 In.-27 (F), Overall Length 13/16 in, Package Quantity 5

View Full Product Details
$2.69
$34.84

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 100, Package Quantity 100

View Full Product Details