Grease Gun Flex Hose
If you need a grease gun flex hose we have them at everyday low prices.
Featured Product
Grease Gun Fitting Kit, For Use With Grease Gun, Size 1/8 in FNPT, Connection 1/8 in FNPT, Max. Pressure 12, 000 psi, Min. Burst Pressure 1, 000 psi, Working Pressure 10, 000 psi, Material Steel, Includes (2) Needle Style Applicators, (4) Jaws, 4 in Hose, 45 Degrees Coupler, Plastic Clamp, Rubber Tip Applicator
View Full Product DetailsGrease Gun Fitting Kit, For Use With Grease Gun, Size 1/8 in FNPT, Connection 1/8 in FNPT, Max. Pressure 12, 000 psi, Min. Burst Pressure 1, 000 psi, Working Pressure 10, 000 psi, Material Steel, Includes (2) Needle Style Applicators, (4) Jaws, 4 in Hose, 45 Degrees Coupler, Plastic Clamp, Rubber Tip Applicator
View Full Product DetailsShop Grease Gun Flex Hose
Grease Coupler, For Use With Hand and Air Operated Grease Guns, Connection 1/8 in FNPT, Working Pressure 1, 000 psi
View Full Product DetailsGrease Coupler, For Use With Hand and Air Operated Grease Guns, Connection 1/8 in FNPT, Working Pressure 1, 000 psi
View Full Product DetailsGrease Coupler 3-Jaw, Type Hydraulic, Max. Pressure (PSI) 6, 000 psi
View Full Product DetailsGrease Coupler 3-Jaw, Type Hydraulic, Max. Pressure (PSI) 6, 000 psi
View Full Product DetailsGrease Gun Holder, For Use With 2-1/4 in Diameter Barrel Guns, Size For Grease Guns with 2-1/4 in & 63.5 mm dia, Features Heavy Duty Spring Loaded Flap, Ideal For Holding Guns On Automobiles, Farm Equipment And Other High Vibration Environments
View Full Product DetailsGrease Gun Holder, For Use With 2-1/4 in Diameter Barrel Guns, Size For Grease Guns with 2-1/4 in & 63.5 mm dia, Features Heavy Duty Spring Loaded Flap, Ideal For Holding Guns On Automobiles, Farm Equipment And Other High Vibration Environments
View Full Product DetailsHose Extension 18 In. w/ Spring Guard, For Use With Hand and Air Operated Grease Guns, Size 18 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 5, 800 psi, Features Heavy Duty Grease Gun Hose with anti kink spring guard, Includes Steel Fittings & Spring Guard
View Full Product DetailsHose Extension 18 In. w/ Spring Guard, For Use With Hand and Air Operated Grease Guns, Size 18 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 5, 800 psi, Features Heavy Duty Grease Gun Hose with anti kink spring guard, Includes Steel Fittings & Spring Guard
View Full Product DetailsAccessory Kit, For Use With 6Y888, Features -, Includes 90 Degrees Lube Tool, Needle Nozzle and 360 Degrees Coupler, Rubber Tipped Nozzle, Slide-on 90 Degrees Coupler, Straight Extension, 12 in Hose
View Full Product DetailsAccessory Kit, For Use With 6Y888, Features -, Includes 90 Degrees Lube Tool, Needle Nozzle and 360 Degrees Coupler, Rubber Tipped Nozzle, Slide-on 90 Degrees Coupler, Straight Extension, 12 in Hose
View Full Product DetailsGrease Gun Adapter, For Use With Cars, Trucks, Machines and Farm Equipment, Size -, Voltage -, Features 90 Degrees Angle
View Full Product DetailsGrease Gun Adapter, For Use With Cars, Trucks, Machines and Farm Equipment, Size -, Voltage -, Features 90 Degrees Angle
View Full Product DetailsGrease Gun Adapter, For Use With Recessed Fittings That Will Not Permit Use of Hydraulic Coupler, Size -, Voltage -, Features -, Includes Extension Nozzle and Locking Sleeve
View Full Product DetailsGrease Gun Adapter, For Use With Recessed Fittings That Will Not Permit Use of Hydraulic Coupler, Size -, Voltage -, Features -, Includes Extension Nozzle and Locking Sleeve
View Full Product DetailsHose Extension 24 In. w/ Spring Guard, For Use With 9-16 in -18 Grease Guns, Size 24 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10, 000 psi, Working Pressure 10, 000 psi, Includes Coupler. The DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10, 000 psi.
View Full Product DetailsHose Extension 24 In. w/ Spring Guard, For Use With 9-16 in -18 Grease Guns, Size 24 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10, 000 psi, Working Pressure 10, 000 psi, Includes Coupler. The DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10, 000 psi.
View Full Product DetailsDeluxe Greasing Accessory Kit, Features Heavy-Duty Storage Case; Includes 1 Each of Nos. 4ZT23, 4ZT24, 4ZT25, 4ZT26, 4ZT27, 4ZT28, and 4ZT30, Includes Includes 1 Each of Nos. 4ZT23, 4ZT24, 4ZT25, 4ZT26, 4ZT27, 4ZT28, and 4ZT30
View Full Product DetailsDeluxe Greasing Accessory Kit, Features Heavy-Duty Storage Case; Includes 1 Each of Nos. 4ZT23, 4ZT24, 4ZT25, 4ZT26, 4ZT27, 4ZT28, and 4ZT30, Includes Includes 1 Each of Nos. 4ZT23, 4ZT24, 4ZT25, 4ZT26, 4ZT27, 4ZT28, and 4ZT30
View Full Product DetailsQuick-Lock Grease Coupler, 1/8 In. NPT
View Full Product DetailsHeavy Duty Grease Coupler 3-Jaw, For Use With Grease Guns, Size 1/8 in NPT, Connection 1/8 FNPT, Max. Pressure 10, 000 psi, Working Pressure 10, 000 psi, Package Quantity 3. The DCGG5701-3 Heavy-Duty 1/8" NPT Grease Gun Coupler 3-Pack is used with hydraulic type grease fittings for cordless grease guns with max operating pressure up to 10, 000 psi.
View Full Product DetailsHeavy Duty Grease Coupler 3-Jaw, For Use With Grease Guns, Size 1/8 in NPT, Connection 1/8 FNPT, Max. Pressure 10, 000 psi, Working Pressure 10, 000 psi, Package Quantity 3. The DCGG5701-3 Heavy-Duty 1/8" NPT Grease Gun Coupler 3-Pack is used with hydraulic type grease fittings for cordless grease guns with max operating pressure up to 10, 000 psi.
View Full Product DetailsExplore more
- westward grease pumps
- pyroil lubricants
- westward grease gun accessories
- lps food grade lubricants
- jet-lube greases & lubricants
- lps penetrants
- tri-flow food grade lubricants
- dykem metalworking fluids
- loc-line flexible hose systems
- accu-lube oil pumps
- ideal corrosion inhibitors
- rothenberger metalworking fluids