Skip to Main Content
customer-service Help

Grease Injector

We make finding a grease injector fast and simple every time!

Shop Grease Injector

$3.79

Grease Gun Injector Needle, For Use With Grease Gun, Size 18 ga x 1-1/2 in, Max. Pressure 3, 000 psi, Material Steel, Features 18 ga x 1-1/2 in Long Needle, Stainless Steel

View Full Product Details
$13.31

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Lubricant Container Aerosol Can, Container Size 6 oz, X, Net Weight 6 oz, Specific Gravity 0.87, VOC Content 0 Percent, Flash Point Greater Than 212 Degrees F, Standards ASTMB-117, ASTMD-1748, ASTMD-4172, ASTMD-877, MIL-PRF-81309F

View Full Product Details

LINCOLN Needle Nozzle,1/8 FNPT

Zoro # G2930137 Mfr # 5803
$10.36

Needle Nozzle Straight, Connection 1/8 FNPT, Max. Pressure 6, 000 psi

View Full Product Details

ZORO SELECT Clamp,Double Bolt

Zoro # G1763422 Mfr # 3LZ28
$6.94

Hose Clamp, Double Bolt, Carbon Steel, Min. Hose Outside Dia. (In.) 1-5/8, Max. Hose Outside Dia. (In.) 1-13/16, Torque (Foot-Pounds) 40, For Use With Low Pressure Couplings

View Full Product Details
$24.74

Grease Needle Nozzle, For Use With Flush Type or Hard to Reach Hydraulic Type Fittings, Connection 1/8 in MNPT, Includes Extension and Locking Sleeve

View Full Product Details
$26.95

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower

View Full Product Details

WESTWARD Needle Nose Dispenser,1-1/2 in.

Zoro # G3112019 Mfr # 45FG48
$12.26

Needlepoint Coupler, Straight 1-1/2 In., For Use With Hand Operated Grease Guns, Size 1-1/2 in, Connection 1/8 FNPT, Max. Pressure 7, 000 psi, Min. Burst Pressure 7, 000 psi, Working Pressure 6, 000 psi, Material Steel, Features Reaches Greasing Points Which Are Not Easy Accessible, Includes 1/8 in Fitting End

View Full Product Details

ZORO SELECT Grease Injector Needle

Zoro # G2733300 Mfr # TTGIN01G
$4.09

Grease Injector Needle, For Use With Grainger Item Number 1ZTC9

View Full Product Details
$12.65

Hypodermic Needle Grease Injector Needle, For Use With Quick Connect Coupler System; Manual Grease Guns, Size 1-1/2 in, Features 14 ga Needle, Lubricating Sealed Bearings and CV Joints

View Full Product Details
$9.99

Dowel Pin, System of Measurement Metric, Press Fit, Hardened Ground, Basic Material Stainless Steel, Fastener Finish Plain, Rockwell Hardness Rc 36-42, Pin Dia. 2.502 to 2.509 mm, Fastener Length 5 mm, Nominal Diameter 2.5 mm, Length Tolerance +0.5/-0.0 mm, Dia. Tolerance -, Thread Size -, Single Shear Strength (PSI) -, Double Shear Strength (Lbs.) -, Includes -, Package Quantity 10

View Full Product Details