Skip to Main Content
customer-service Help

Grease Needle

We have the grease needle you need to get the job done right.

Shop Grease Needle

LINCOLN Needle Nozzle,1/8 FNPT

Zoro # G2930137 Mfr # 5803
$11.91

Needle Nozzle Straight, Connection 1/8 FNPT, Max. Pressure 6, 000 psi

View Full Product Details

WESTWARD Needle Nose Dispenser,1-1/2 in.

Zoro # G3112019 Mfr # 45FG48
$12.32

Needlepoint Coupler, Straight 1-1/2 In., For Use With Hand Operated Grease Guns, Size 1-1/2 in, Connection 1/8 FNPT, Max. Pressure 7, 000 psi, Min. Burst Pressure 7, 000 psi, Working Pressure 6, 000 psi, Material Steel, Features Reaches Greasing Points Which Are Not Easy Accessible, Includes 1/8 in Fitting End

View Full Product Details
$13.98

Hypodermic Needle Grease Injector Needle, For Use With Quick Connect Coupler System; Manual Grease Guns, Size 1-1/2 in, Features 14 ga Needle, Lubricating Sealed Bearings and CV Joints

View Full Product Details
$19.99

Grease Needle Nozzle, For Use With Flush Type or Hard to Reach Hydraulic Type Fittings, Connection 1/8 in MNPT, Includes Extension and Locking Sleeve

View Full Product Details

ZORO SELECT Grease Injector Needle

Zoro # G2733300 Mfr # TTGIN01G
$4.57

Grease Injector Needle, For Use With Grainger Item Number 1ZTC9

View Full Product Details

WESTWARD 6 In. Needle Nozzle

Zoro # G4784087 Mfr # 13X061
$28.75

Needlepoint Coupler, Straight 6 In., Size 6 in, Connection 1/8 FNPT, Max. Pressure 3, 000 psi, Working Pressure 3, 000 psi

View Full Product Details
$12.09

Adapter-Needle Nose, For Use With Grease Gun, Size 4 in, Max. Pressure 3, 000 psi, Material Steel, Features Body Diameter 0.250 in, Tip Diameter 0.046 in

View Full Product Details

LINCOLN Needle Nozzle,4 In

Zoro # G0549281 Mfr # G901
$14.14

Grease Needle Nozzle, For Use With Hand and Air Operated Grease Guns, Size 4 in, Connection 1/8 in FNPT, Min. Burst Pressure 14, 000 psi, Working Pressure 3, 500 psi, Features Quick Connect

View Full Product Details