customer-service Help

Grease Whip Hose

Count on great prices, fast shipping and friendly service every time you order a grease whip hose from Zoro.

Shop Grease Whip Hose

WESTWARD Hose Extension, 24 In

Zoro # G1837516 Mfr # 4BY83
$15.59

Upgrade your hose collection with Westward Hose Extension. With a variety of sizes, it comes in handy for automotive work, home repairs and other jobs around the home. The hose can withstand a high pressure of up to 3, 500 psi, and its working pressure is 3, 500 psi. Its max pressure is 3, 500 psi, and its min burst pressure is 10, 000 psi. This hose is made of nylon braid/rubber. It has a 1/8 MNPT x 1/8 MNPT connection, and is 24 inches long. It comes in a neutral black color.

View Full Product Details
$39.36

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk, Includes Flex Hose

View Full Product Details
$30.75

Hose Extension 24 In. w/ Spring Guard, For Use With 9-16 in -18 Grease Guns, Size 24 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10, 000 psi, Working Pressure 10, 000 psi, Includes Coupler. The DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10, 000 psi.

View Full Product Details

WESTWARD Grease Gun Hose, 18 In.

Zoro # G4792216 Mfr # 15F205
$22.29

Hose Extension 18 In. w/ Spring Guard, For Use With Hand and Air Operated Grease Guns, Size 18 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 5, 800 psi, Features Heavy Duty Grease Gun Hose with anti kink spring guard, Includes Steel Fittings & Spring Guard

View Full Product Details

WESTWARD 12 In. Grease Hose,HD

Zoro # G4783983 Mfr # 13X052
$10.59

Hose Extension 12 In., For Use With Hand and Air Operated Grease Guns, Size 12 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 5, 800 psi, Min. Burst Pressure 13, 775 psi, Working Pressure 5, 800 psi, Features Provides Easy Access To Greasing Points Especially In Inaccessible And Hard To Reach Areas.

View Full Product Details
$89.95

Hose Extension, For Use With Grease Pumps, Size 1/4 in MNPT, Connection 1/4 in MNPT, Max. Pressure 5, 000 psi, Min. Burst Pressure 20, 000 psi, Working Pressure 5, 000 psi, Material Synthetic Rubber, Features 12 ft

View Full Product Details

WESTWARD Grease Gun Hose,1/8 In.,3 ft.

Zoro # G5313734 Mfr # 21EM33
$15.29

Hose Extension, For Use With Hand Operated Grease Guns, Size 3 ft L, Connection 1/8 in MNPT, Max. Pressure 10, 000 psi, Working Pressure 3, 500 psi, Includes 3 ft Hose, End Fittings

View Full Product Details
$29.99

For use with the M18â„¢ cordless 2-speed grease gun. May be compatible with competitive grease guns.

View Full Product Details
$44.79

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower

View Full Product Details

WESTWARD Grease Gun Hose,6000 psi

Zoro # G9009585 Mfr # 30RZ30
$40.59

Hose Extension 30 In. w/ Spring Guard, For Use With Grease, Size 30 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10, 000 psi, Min. Burst Pressure 28, 000 psi, Working Pressure 6, 000 psi, Features High Pressure Replacement Hose with Spring Guard on Both Ends to Prevent Hose From Kinking, Includes Spring Guards

View Full Product Details
$34.99

Hose Extension 36 In., For Use With Grease Gun, Size 36 in, Connection 1/8 MNPT x 7/16 UNEF, Max. Pressure 10, 000 psi, Min. Burst Pressure 20, 000 psi, Working Pressure 7, 500 psi, Material Reinforced Polyester, Features High Pressure Hose, Includes Spring Guards

View Full Product Details