Extension Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 3 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, 18
Extension Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 3 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, 18
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Multiple Size Tap Set, Hand Tap, High Speed Steel, Number of Pieces 10, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Thread Standard UNC, UNF, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H3, Case Type Metal Index, Drill Bit Sizes Included #3, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
Multiple Size Tap Set, Hand Tap, High Speed Steel, Number of Pieces 10, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Thread Standard UNC, UNF, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H3, Case Type Metal Index, Drill Bit Sizes Included #3, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
Multiple Size Tap Set, Pipe Tap, High Speed Steel, Number of Pieces 6, Thread Sizes Included 1 In.-11-1/2, 1/2 In.-14, 1/4 In.-18, 1/8 In.-27, 3/4 In.-14, 3/8 In.-18, Thread Standard NPT, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit NPT, Case Type Wood, Drill Bit Sizes Included 1-9/64 in, 29/32 in, 45/64 in, 7/16 in, 9/16 in, Q
Multiple Size Tap Set, Pipe Tap, High Speed Steel, Number of Pieces 6, Thread Sizes Included 1 In.-11-1/2, 1/2 In.-14, 1/4 In.-18, 1/8 In.-27, 3/4 In.-14, 3/8 In.-18, Thread Standard NPT, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit NPT, Case Type Wood, Drill Bit Sizes Included 1-9/64 in, 29/32 in, 45/64 in, 7/16 in, 9/16 in, Q
Combination Drill and Tap Set, Number of Pieces 18, High Speed Steel, Bright (Uncoated), Thread Sizes Included #10-24, #10-32, #6-32, #8-32, 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 7/16 In.-14, Thread Standard UNC, Thread Direction Right Hand, Case Type Metal, Tap Type Plug Hand, Thread Type Plug Hand
Combination Drill and Tap Set, Number of Pieces 18, High Speed Steel, Bright (Uncoated), Thread Sizes Included #10-24, #10-32, #6-32, #8-32, 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 7/16 In.-14, Thread Standard UNC, Thread Direction Right Hand, Case Type Metal, Tap Type Plug Hand, Thread Type Plug Hand
Combination Drill and Tap Set, Number of Pieces 18, High Speed Steel, Bright (Uncoated), Thread Sizes Included M10x1.5, M12x1.75, M2.5x0.45, M3.5x0.6, M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, Thread Standard UNC, Thread Direction Right Hand, Case Type Metal, Tap Type Hand Tap
Combination Drill and Tap Set, Number of Pieces 18, High Speed Steel, Bright (Uncoated), Thread Sizes Included M10x1.5, M12x1.75, M2.5x0.45, M3.5x0.6, M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, Thread Standard UNC, Thread Direction Right Hand, Case Type Metal, Tap Type Hand Tap
Tap and Die Set, Number of Pieces 17, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0, Die Thread Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0, Number Of Taps 7, Number of Dies in Set 7, Tap Shank Standard Table 302
Tap and Die Set, Number of Pieces 17, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0, Die Thread Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0, Number Of Taps 7, Number of Dies in Set 7, Tap Shank Standard Table 302
Get everything needed to make your project run smoothly like conduit fittings, conduit bodies and covers, and conduit clamps and hangers at Zoro. Take a look at the features for Zoro Select Flexible Steel Conduit. Length: 25 ft., Material: High Quality Hot Dipped Zinc Galvanized Low Carbon Steel.
Get everything needed to make your project run smoothly like conduit fittings, conduit bodies and covers, and conduit clamps and hangers at Zoro. Take a look at the features for Zoro Select Flexible Steel Conduit. Length: 25 ft., Material: High Quality Hot Dipped Zinc Galvanized Low Carbon Steel.
Tap and Die Set, Number of Pieces 76, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.50, 12mm-1.75, 3/8 In.-16, 3/8 In.-24, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16 In.-18, 5/16 In.-24, 5mm-0.90, 6mm-1.00, 7/16 In.-14, 7/16 In.-20, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25, mm-0.80
Tap and Die Set, Number of Pieces 76, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.50, 12mm-1.75, 3/8 In.-16, 3/8 In.-24, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16 In.-18, 5/16 In.-24, 5mm-0.90, 6mm-1.00, 7/16 In.-14, 7/16 In.-20, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25, mm-0.80
Tap and Die Set, Number of Pieces 49, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included 1'-14 NS, 1 In.-8 NC, 1/2 In.-13 NC, 1/2 In.-20 NF, 1/4 In.-20 NC, 1/4 In.-28 NF, 1/8 In.-27 NPT, 3/4 In.-10 NC, 3/4 In.-16 NF, 3/8 In.-16 NC, 3/8 In.-24 NF, 5/16 In.-18 NC, 5/16 In.-24 NF, 5/8 In.-11 NC, 5/8 In.-18 NF, 7/16 In.-14 NC, 7/16 In.-20 NF, 7/8 In.-14 NF, 7/8 In.-9 NC, 9/16 In.-12 NC, 9/16 In.-18 NF
Tap and Die Set, Number of Pieces 49, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included 1'-14 NS, 1 In.-8 NC, 1/2 In.-13 NC, 1/2 In.-20 NF, 1/4 In.-20 NC, 1/4 In.-28 NF, 1/8 In.-27 NPT, 3/4 In.-10 NC, 3/4 In.-16 NF, 3/8 In.-16 NC, 3/8 In.-24 NF, 5/16 In.-18 NC, 5/16 In.-24 NF, 5/8 In.-11 NC, 5/8 In.-18 NF, 7/16 In.-14 NC, 7/16 In.-20 NF, 7/8 In.-14 NF, 7/8 In.-9 NC, 9/16 In.-12 NC, 9/16 In.-18 NF
Drill Bit, Tap, and Die Set, Number of Pieces 117, Die Shape Hex, Thread Type NC, NF, Metric, NPT, BSP, Drill Bit Material Carbon Steel, Tap Type Straight Flute, Tap Material High Speed Steel, Die Material Carbon Steel, Drill Bit Dia. Included #0, #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, J, l, Q, R, S, U, Z
Drill Bit, Tap, and Die Set, Number of Pieces 117, Die Shape Hex, Thread Type NC, NF, Metric, NPT, BSP, Drill Bit Material Carbon Steel, Tap Type Straight Flute, Tap Material High Speed Steel, Die Material Carbon Steel, Drill Bit Dia. Included #0, #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, J, l, Q, R, S, U, Z
Tap Set, Tap Thread Size 1/4 In.-20, High Speed Steel, TiN, Thread Standard UNC, Thread Length 5/8 in, Overall Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 4
Tap Set, Tap Thread Size 1/4 In.-20, High Speed Steel, TiN, Thread Standard UNC, Thread Length 5/8 in, Overall Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 4