customer-service Help

Grill Wheel

We make finding a grill wheel fast and simple every time!

Shop Grill Wheel

$4.93

Stem Caster, Swivel Caster with Brake, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 2 7/16 in Wheel Width, Nylon Wheel/Tread Material, No Stem/Plate Included, Black Enamel Frame Finish, No Non-Marking, 2 Number of Wheels

View Full Product Details
$4.10

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 2 15/16 in Wheel Dia., 2 1/2 in Wheel Width, Nylon Wheel/Tread Material, No Stem/Plate Included, Black Nylon Frame Finish, No Non-Marking, 2 Number of Wheels

View Full Product Details
$4.15

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, Uses Various Stem Sizes Caster Stem Size, No Stem/Plate Included, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

View Full Product Details
$6.09

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 2 15/16 in Wheel Dia., 2 3/16 in Wheel Width, Polyurethane Wheel/Tread Material, No Stem/Plate Included, Black Nylon Frame Finish, No Non-Marking, 2 Number of Wheels

View Full Product Details
$119.14

Lockout Tag, Material Plastic, Legend Do Not Operate This Lock/Tag May Only Be Removed By, Height 5 3/4 in, Width 3 1/4 in, Hole Size 3/8 in, Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 100

View Full Product Details

ZORO SELECT Stem Caster,75 lb. Load,Black Wheel

Zoro # G3316986 Mfr # P3S-UN50G-H-WB
$2.34

General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Nylon Frame Finish, 0 to 299 lb Load Rating Range, 75 lb Load Rating, 2 Number of Wheels, Plain, 2 1/2 in Mounting Height, 1 15/16 in Wheel Dia., 1 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, Not Rated, Yes Non-Marking

View Full Product Details
$2.23

Threaded Stem Caster, Swivel Caster, 55 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

View Full Product Details
$2.24

Mini Paint Roller Cover, Length 4 in, 3/8 in Nap, Cover Material Polyester, Core Material Polypropylene, Paint Type Oil Based, Water Based, Smooth Surfaces, For Use With Roller Frame, Package Quantity 10

View Full Product Details
$22.17

Swivel, Standard Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

View Full Product Details
$9.30

Swivel, Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard

View Full Product Details
$3.89

Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

View Full Product Details