Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

H-Frame Press

If you need h-frame press we have them at everyday low prices.

Featured Product

Hydraulic Press,10 t,Manual Pump, 36 In
$409.10
qty
  • Hydraulic Press, Frame Capacity 10 tons, Frame Type H Frame, Fixed Cylinder, Cylinder Type Single Action, Cylinder Stroke 6 In., 26 Strokes to Extend Piston 1 In, Pump Handle Effort @ Rated Capacity (Lb.) 25 lb., Base Length 23 In., Base Width 23 In., Reservoir Capacity 24 oz., Mfr. No. 301121 Pump, Pump Type Manual, Total Height 36 In., Total Width 23 In., Working Height 16 In., Working Width 16-3/4 In., Overall Height 36 In., Height with Screw Extension 36 In.

  • View Full Product Details

Shop H-Frame Press