Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Pail Pump

We have the hand pail pump you need to get the job done right.

Featured Product

Oil Bucket Pump,for 5 gal. Pails
$157.18

Shop Hand Pail Pump

  • Drum Pump,Battery,Inlet 5/16 In
    $15.94
    • Battery Operated Pail Pump, Voltage 2 D Batteries, Motor RPM 9, 500 RPM, Motor Enclosure OAO, Motor Type DC, Housing Material Polypropylene, Wetted Materials Polypropylene, Polyacetal, PVC, Polyethylene, Steel, Discharge Tubing Material Polyethylene, Hose Material Polyethylene, Piston Material Polyethylene, For Use With Kerosene, Diesel, Light Oils, GPM 1.4, Max. Viscosity 500 cps, Max. GPM for Oil 1.2, Max. GPM for Water 1.4, Inlet Size 5/16 In., Outlet Size 33/64 In. OD

    • View Full Product Details

  • Hand Operated Pail Pump,4 gpm,25-1/2" H
    $8.93
    • Hand Operated Pail Pump, Action Type Siphon, Wetted Materials Polyethylene, Seal Material Polyethylene, Discharge Tubing Material Polyethylene, Hose Material Polyethylene, Piston Material Polyethylene, GPM 4, Max. Pressure 5 psi, Ounces per Stroke 3 oz., Max. Viscosity 300 cps, Inlet Size 1 In., Outlet Size 1 In., Discharge Tube Outlet ID Size 11/16 In., Discharge Tube Outlet OD Size 3/4 In., Discharge Tube Length 25-63/64 In., Hose Length 48 in, Suction Tube Length 16.7344 in

    • View Full Product Details

  • Hand Operated Drum Pump,Rotary,7.5 GPM
    $45.99
    • Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Cast Iron, Buna-N, Seal Material BUNA-N, GPM 7.5, Max. Viscosity 1, 500 SUS, Suction Tube Length 13 in to 39 in, Metered No, Adapter Material Cast Iron, Features Rotary Action Hand Pump w/ 2 in NPT inlet

    • View Full Product Details

  • Hand Operated Drum Pump,Lever,55 gal.
    $34.99
    • Hand Operated Drum Pump, Action Type Lever, Wetted Materials Steel, Buna-N, Seal Material BUNA-N, Max. Viscosity 50 SUS, Suction Tube Length 20 in to 34-3/4 in, Metered No, Adapter Material Steel, Features Piston lever pump w/ 2 in NPT inlet

    • View Full Product Details

  • Hand Drum Pump,Polyethylene,3/4In OD
    $11.81
    • Hand Operated Drum Pump, Action Type Piston, Pump Body Material Polyethylene, Wetted Materials Polyethylene, Polypropylene, Discharge Tubing Material Polyethylene, Piston Material Polyethylene, For Use On 15, 30, and 55 gal. Drums, GPM 5, Max. Temp. 140 Degrees F, Max. Viscosity 500 SSU, Max. GPM for Water 5, Inlet Size 1 In., Outlet Size 3/4 In. OD, Discharge Tube Outlet ID Size 15/16 In., Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 54 In., Suction Tube Length 34 In.

    • View Full Product Details

  • Hand Operated Pail Pump,2 gpm,21" H
    $5.12
    • Hand Operated Pail Pump, Action Type Siphon, Wetted Materials Polyethylene, Seal Material Polyethylene, Discharge Tubing Material Polyethylene, Hose Material Polyethylene, Piston Material Polyethylene, GPM 2, Max. Pressure 5 psi, Ounces per Stroke 2 oz., Max. Viscosity 300 cps, Inlet Size 9/16 In., Outlet Size 17/32 In., Discharge Tube Outlet ID Size 13/32 In., Discharge Tube Outlet OD Size 31/64 In., Discharge Tube Length 21 In., Hose Length 22 in, Suction Tube Length 15.1563 in

    • View Full Product Details

  • Hand Drum Pump,Siphon,Polyethylene
    $2.49
    • Hand Operated Drum Pump, Action Type Siphon, Pump Body Material Polyethylene, Wetted Materials Polyethylene, Discharge Tubing Material Polyethylene, Hose Material Corrugated Flexible Polyethylene, Piston Material Polyethylene, For Use On 5-gal. Pails, GPM 2, Max. Temp. 140 Degrees F, Ounces per Stroke Up to 2 GPM, Max. Viscosity 500 SUS, Max. GPM for Water 2, Inlet Size 9/16 In., Outlet Size 1/2 In. FNPT, Discharge Tube Outlet ID Size 1/2 In., Discharge Tube Outlet OD Size 7/8 In.

    • View Full Product Details

  • Plastic Pail Pump with Flex Hose and 2” Bung Adapter
    Out of Stock
    $22.99
    • Durable Piston-action Pump Delivers 8 Fluid Ounces (240mL) per Stroke Heavy duty 18” (45cm) PVC Barrel with 2"(50mm) Drum Adapter Flexible 2 ft. (60cm) Clear Discharge Hose 18” (45cm) Dip-tube to fit various Small Containers Suction Inlet includes a 1/2” (12mm) Hose Barb and 3/4” NPT threads Chemical Resistant Viton® Seals Recommended for Chemicals, Water-based Solutions / Lightweight Oils Wetted Materials: Polypropylene (PP); PVC; Viton®; Stainless Steel

    • View Full Product Details

  • Hand Pail Pump,Flap,Polypropylene
    $68.35
    • Hand Operated Pail Pump, Action Type Piston, Pump Body Material Polypropylene, Wetted Materials Polypropylene, Polyethylene, Seal Material Polyethylene, Gasket Material NA, Discharge Tubing Material Polypropylene and Polyethylene, For Use On 2.5 and 5 gal. Pail, Maximum Head 6 ft., Max. Temp. 207 Degrees F, Ounces per Stroke 6 oz., Max. Viscosity 8, 000 cps, Inlet Size 1-5/8 In., Outlet Size 13/16 In. HB, Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 6-3/8 In.

    • View Full Product Details

  • Hand Drum Pump, Polypropylene, Inlet Size: 1"
    $32.93
    • Hand Operated Drum Pump, Action Type Lever, Pump Body Material Polypropylene, Wetted Materials Polypropylene, Carbon Steel, Seal Material Polypropylene, Gasket Material Viton, Discharge Tubing Material Polypropylene, Piston Material Polypropylene, For Use On 15, 30 and 55 gal. Drums, GPM 9, Max. Temp. 140 Degrees F, Ounces per Stroke 8, 10 or 12 oz., Max. Viscosity 1, 000 cps, Max. GPM for Oil 5, Max. GPM for Water 9, Inlet Size 1 In., Outlet Size 7/8 In., Discharge Tube Outlet OD Size 1 In.

    • View Full Product Details

  • Hand Drum Pump,Polyethylene,1In OD
    $16.58
    • Hand Operated Drum Pump, Action Type Piston, Pump Body Material Polyethylene, Wetted Materials Polyethylene, Polypropylene, Discharge Tubing Material Polyethylene, Piston Material Polyethylene, For Use On 15, 30, and 55 gal. Drums, GPM 7, Max. Temp. 140 Degrees F, Max. Viscosity 500 SSU, Max. GPM for Water 7, Inlet Size 1 In., Outlet Size 1 In. OD, Discharge Tube Outlet ID Size 15/16 In., Discharge Tube Outlet OD Size 1-1/16 In., Discharge Tube Length 54 In., Suction Tube Length 34 In.

    • View Full Product Details