Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Handheld Bandsaw

If you need a handheld bandsaw we have them at everyday low prices.

Featured Product

M18 FUEL™ 148V Deep Cut Band Saw - Tool Only
$329.00
qty
  • The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

  • View Full Product Details

Shop Handheld Bandsaw

  • Horizontal/Vertical Bandsaw,115/230V
    $1,825.61
    qty

  • Horizontal/Vertical Bandsaw,115/230V
    $2,089.99
    qty

  • Horizontal Band Saw,HP 1,110 V
    $1,554.67
    qty

  • M12™ 12V Cordless Sub-Compact Band Saw Tool Only
    $150.05
    qty
    • The Milwaukee 2429 - 20 M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4 in. EMT in only 3 seconds, and will get over 150 cuts per charge with the M12™ REDLITHIUM™ XC high capacity battery. With a 1-5/8 in. x 1-5/8 in. cut capacity and low vibration, the M12™ band saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ band saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool Suitable for one-handed use. The tool also includes a variable speed trigger, and LED light.

    • View Full Product Details

  • Cordless Band Saw,44-7/8 in. L
    $333.94
    qty
    • The DEWALT DCS374B 20v Max XR Deep Cut Band Saw features a 5'' cut capacity to cut strut, pipe, angle iron, pipe and various other materials. Cuts up to 4" SCH 40 pipe and double strut. This band saw has an LED Work Light with a 20 second delay that illuminates dark work surfaces for accurate cutting, and offers variable speed trigger and dial allow for versatility and control. The DEWALT Deep Cut Band Saw is capable of up to 149 cuts of 1-5/8" Strut with 14 TPI blade. There is an integrated hang hook which allows user to hang the saw without damaging the front handle or base, and the tool-less blade changing lever loosens blade tension for easy blade changes. This is a bare tool item - battery sold separately. 5" Cutting CapacityIntegrated hang hook allows user to hang the saw without damaging the front handle or baseLED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting.Tool less blade changing lever loosens blade tensionVariable Speed for versatility and controlDEWALT built brushless motor for performance and durability

    • View Full Product Details

  • M18, Redlithium, Redlink Cordless Band Saw, Bare Tool, 18.0,
    $249.00
    qty

  • Deep Cut Portable Band Saw,11.0A
    $279.00
    qty

  • Deep Cut Portable Band Saw,11.0A
    $299.00
    qty

  • Vertical Band Saw,HP 1,115/230 V
    $1,549.00
    qty

  • Cordless Band Saw Kit,20V,9.4 lb.
    $349.00
    qty
    • The DCS371P1 20V MAX* Lithium Ion Band Saw Kit allows for more accurate cuts with minimal fatigue. Designed with centered handle position with superior balance and ergonomics. Also features a hook and blade tracking adjustment to increase handle, base, and blade life. Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigueLED work light with 20-second delay illuminates dark work surfaces for accurate cutting.Integrated hang hook allows user to hang the saw without damaging the front handle or baseBlade tracking adjustment increases blade life by providing better blade trackingTool-free blade changing lever loosens blade tension to allow for blade changeDual-bearing blade guide rollers provides increased durability in the blade support systemErgonomic soft grip back handle provides comfort and flexibility

    • View Full Product Details

  • Horizontal Band Saw,HP 1/2,115 V
    $1,099.00
    qty