Thermostatic Mixing Valve, Body Material Bronze, Inlet Type Push Fit, Outlet Type Push Fit, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 200 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 62
Thermostatic Mixing Valve, Body Material Bronze, Inlet Type Push Fit, Outlet Type Push Fit, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 200 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 62
Thermostatic Mixing Valve, Body Material Bronze, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 230 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 63
Thermostatic Mixing Valve, Body Material Bronze, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 230 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 63
Mini Thermostatic Mixing Valve, Body Material Bronze, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 118 Degrees F, Max. Pressure 230 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1070, CSA B125.3, Listed by ASSE and IAPMO, NSF 372
Mini Thermostatic Mixing Valve, Body Material Bronze, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 118 Degrees F, Max. Pressure 230 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1070, CSA B125.3, Listed by ASSE and IAPMO, NSF 372
Mixing Valve, Body Material Brass, Flow Rate 1.4 to 4.0 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Max. Pressure 70 psi, Overall Width 2 13/16 in, For Use With EBF-187, EBF-615, EBF-625, EBF-750, EFX, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-882, Includes Compression Sleeves and Nuts, Compliance cUPC Low Lead Compliant
Mixing Valve, Body Material Brass, Flow Rate 1.4 to 4.0 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Max. Pressure 70 psi, Overall Width 2 13/16 in, For Use With EBF-187, EBF-615, EBF-625, EBF-750, EFX, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-882, Includes Compression Sleeves and Nuts, Compliance cUPC Low Lead Compliant
Thermostatic Mixing Valve, Body Material DZR Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 130 Degrees F, Max. Pressure 150 psi, Overall Height 2 in, Overall Width 9 3/8 in, Compliance ASSE 1017, ASSE 1070 and CSA B125.3
Thermostatic Mixing Valve, Body Material DZR Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 130 Degrees F, Max. Pressure 150 psi, Overall Height 2 in, Overall Width 9 3/8 in, Compliance ASSE 1017, ASSE 1070 and CSA B125.3
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Thermostatic Mixing Valve, Body Material Bronze, Inlet Type Push Fit, Outlet Type Push Fit, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 200 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 61
Thermostatic Mixing Valve, Body Material Bronze, Inlet Type Push Fit, Outlet Type Push Fit, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 200 psi, Overall Height 2 5/32 in, Overall Width 5 5/8 in, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 61
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 3 3/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Includes Rough Bronze Finish, Standards ASSE 1070
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 3 3/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Includes Rough Bronze Finish, Standards ASSE 1070
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Threaded, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 2 15/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1070
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Threaded, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 2 15/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1070
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/8 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/8 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/8 in, Overall Width 5 5/16 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/8 in, Overall Width 5 5/16 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017