Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavy Duty Door Closers

Our endless aisle includes heavy duty door closers and so much more!

Featured Product

$105.41
  • Door Closer, Yale 51 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Non-Hold Open, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in

  • View Full Product Details

Shop Heavy Duty Door Closers

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 410 Door Closer Heavy Duty Dark Bronze 410xCPSx690
    $156.50
    • Door Closer, Norton 410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Color Dark Bronze, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in

    • View Full Product Details

  • NORTON DOOR CLOSERS Automatic Hydraulic Norton 5845 Door Closer Heavy Duty Black 5845 x SQPB x 689
    $2,553.40
    • Powered Door Operator, Norton 5845 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.19, UL and cUL Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Black, Exterior Door Width 48 in, Housing Height 9 in, Housing Length 8 in, Housing Depth 2 1/2 in

    • View Full Product Details

  • STANLEY Manual Hydraulic Stanley QDC 100 Door Closer Heavy Duty Silver QDC111R689
    $199.99
    • Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Tri Pack, Color Silver, Exterior Door Width Up to 54 in, Housing Height 3-1/2 in, Housing Length 12 3/16 in, Housing Depth 3 1/2 in

    • View Full Product Details

  • ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior 5TUN6
    $124.58
    • Door Closer, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, UL-10C Positive Pressure Fire Test, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Exterior Door Width 48 in, Housing Height 3-3/4 in, Housing Length 12 1/4 in, Housing Depth 2 1/8 in, Includes Plastic Cover

    • View Full Product Details

  • ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior 5TUP4
    $86.53
    • Door Closer, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, UL-10C Positive Pressure Fire Test, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Exterior Door Width 48 in, Housing Height 3/4 in, Housing Length 12 in, Housing Depth 2 1/4 in, Includes Plastic Cover, Interior Door Width 44 in

    • View Full Product Details

  • $106.11
    • Door Closer, Yale 51 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Non-Hold Open, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 1601 Door Closer Heavy Duty Aluminum 1601 x 689
    $100.35
    • Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Standard, Sizes 1 to 6, Color Aluminum, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in, Interior Door Width 48 in

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 161 Door Closer Heavy Duty Aluminum 161BF x 689 x TPN
    $64.97
    • Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Non-Hold Open, Color Aluminum, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 2 5/8 in, Max. Door Opening 180 Degrees

    • View Full Product Details

  • STANLEY Manual Hydraulic Stanley QDC 100 Door Closer Interior and Exterior QDC111R689BF
    $169.01
    • Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI, BHMA, UL, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Tri Packed, Color Silver, Exterior Door Width Up to 54 in, Housing Height 3-1/2 in, Housing Length 12 3/16 in, Housing Depth 2 1/4 in, Includes Full Size Cover, Mounting Screws

    • View Full Product Details

  • NORTON DOOR CLOSERS Manual Hydraulic Norton 1601 Door Closer Heavy Duty Aluminum 1601BFXAL
    $125.49
    • Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Standard, Sizes 1 to 6, Barrier Free, ADA, Color Aluminum, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in

    • View Full Product Details

  • YALE Manual Hydraulic Yale 1111 Door Closer Heavy Duty Aluminum 1111BF x 689
    $97.39
    • Door Closer, Yale 1111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Regular, Parallel, Color Aluminum, Exterior Door Width 36 in, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 2 5/8 in

    • View Full Product Details