Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hedland Flowmeters

Our endless aisle includes hedland flowmeters and so much more!

Featured Product

Flowmeter, GPM/LPM  5.0 - 50 / 20-190, Connection Size: 16
$329.99
  • Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1 in, Connection Size 16, Connection Type SAE, Fluid Temp. Range -20 Degrees to 240 Degrees F, Wetted Materials Aluminum, Max. Pressure 3, 500 psi, Flow Range 5 to 50 gpm, Max. Viscosity 500 SUS, Flow Material Petroleum Fluids, Variable Area, GPM Max. -, Max. Voltage -, Length 7 3/16 in, Width 2 1/2 in, Height 2 7/8 in, Housing Material Aluminum, Fitting -, Chamber Material Aluminum, Seal Material Viton, Shaft Material -, Display -

  • View Full Product Details

Shop Hedland Flowmeters

  • Flowmeter,GPM/LPM  1.0 - 10 / 5-38
    $503.79
    • Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 3/4 in, Connection Size 3/4 in, Connection Type FNPT, Fluid Temp. Range -20 Degrees to 400 Degrees F, Wetted Materials Aluminum, Max. Pressure 3, 500 psi, Flow Range 1 to 10 gpm, Max. Viscosity 500 SUS, Flow Material Petroleum Fluids, Variable Area, GPM Max. -, Max. Voltage -, Length 7 3/16 in, Width 2 1/2 in, Height 2 1/2 in, Housing Material Aluminum, Fitting -, Chamber Material Aluminum, Seal Material Viton, Shaft Material -, Display -

    • View Full Product Details

  • Flowmeter,GPM/LPM  3.0 - 30 / 10-115
    $343.42
    • Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 3/4 in, Connection Size 3/4 in, Connection Type FNPT, Fluid Temp. Range -20 Degrees to 240 Degrees F, Wetted Materials Aluminum, Max. Pressure 3, 500 psi, Flow Range 3 to 30 gpm, Max. Viscosity 500 SUS, Flow Material Petroleum Fluids, Variable Area, GPM Max. -, Max. Voltage -, Length 7 3/16 in, Width 2 1/2 in, Height 2 7/8 in, Housing Material Aluminum, Fitting -, Chamber Material Aluminum, Seal Material Viton, Shaft Material -, Display -

    • View Full Product Details

  • Flowmeter,GPM/LPM  0.5 - 5.0 / 2-19
    $279.99
    • Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/2 in, Connection Size 1/2 in, Connection Type FNPT, Fluid Temp. Range -20 Degrees to 240 Degrees F, Wetted Materials Brass, Max. Pressure 3, 500 psi, Flow Range 0.5 to 5 gpm, Max. Viscosity 500 SUS, Flow Material Water, Other Liquids, Variable Area, GPM Max. -, Max. Voltage -, Length 6 5/8 in, Width 2 1/16 in, Height 2 3/8 in, Housing Material Brass, Fitting Brass, Chamber Material Brass, Seal Material Viton, Shaft Material -, Display -

    • View Full Product Details

  • Plastic Turbine Meter,Digital,3-26 gpm
    $89.99
    • Electronic Flowmeter, Electronic Flowmeter, For Pipe Size 1 in, Connection Size 1 in, Connection Type FNPT, Fluid Temp. Range 14 Degrees to 122 Degrees F, Wetted Materials EPDM, Max. Pressure 50 psi, Flow Range 3 to 26 gpm, Max. Viscosity 31 SUS, Turbine, Housing Material Polypropylene, Flow Range (GPM) 3 to 26, Flow Range (LPM) 11 to 98, Accuracy ( Percent) +/-2, Length (In.) 9 1/2 in, Width (In.) 3 in, Height (In.) 6 1/2 in

    • View Full Product Details

  • Meter, Digital,1 In, 2-20 gpm
    $174.99
    • Electronic Flowmeter, Electronic Flowmeter, For Pipe Size 1 in, Connection Size 1 in, Connection Type FNPT, Fluid Temp. Range -10 Degrees to 130 Degrees F, Wetted Materials EPDM, Max. Pressure 100 psi, Flow Range 2 to 20 gpm, Max. Viscosity 100 SUS, Liquid, Housing Material Glass Filled Polypropylene, Flow Range (GPM) 2 to 20, Flow Range (LPM) 7.6 to 75.7, Accuracy ( Percent) +/-0.5, Length (In.) 5 in, Width (In.) 5 in, Height (In.) 5 5/8 in

    • View Full Product Details

  • Meter,1 FNPT,5-20 gpm
    $174.99
    • Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1 in, Connection Size 1 in, Connection Type FNPT, Fluid Temp. Range -40 Degrees to 140 Degrees F, Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, Ryton(R), Stainles Steel, PTFE, Max. Pressure 50 psi, Flow Range 5 to 20 gpm, Max. Viscosity 50 SUS, Flow Material Gasoline, Diesel, B20, E15, Kerosene, Liquid, GPM Max. 20, Length 8 in, Width 6 in, Height 6 in, Housing Material Aluminum, Chamber Material Ryton/Stainless Steel

    • View Full Product Details

  • Flow Meter
    $549.09
    • For Pipe Size 2 in, Flow Range 30-300 GPM, Flow Material Liquid, GPM Max. 300, Length 5 1/2 in, Height 6 in, Housing Material Polypropylene, Fitting Manifold, Chamber Material Polypropylene, Display Digital, Resetable Cumulative Totalizer Yes

    • View Full Product Details

  • Versa STAR W/2 pH/ISE Meter Kit
    $3,487.29

  • Digital Timer,Min. Time Setting 59 sec.
    $53.08
    • Digital Timer, Max. Time Setting 99 hr, Min. Time Setting 59 sec, Height (In.) 6.86 in, Width (In.) 4.81 in, Depth (In.) 7.0 in, Display LCD, Display Height (In.) 2.95 in, Display Width (In.) 2.95 in, Digit Size (In.) 0.75 in, Special Features (4) Distinctive Audio Alarms, One-Touch Start/Stop, Non-Skid Rubber Feet, Splash Proof, Adjustable Volume Control, Multi-Station, Alarm Audible and Visual, Battery Type C, Includes (4) Batteries, Manufacturers Warranty Length 1 yr

    • View Full Product Details

  • Flow Indicator- 1/4in With Bracket
    $17.99
    • Flow Indicator, For Use With Grainger Item Number 4NA11 to 4NA15, 4NA17 to 4NA24, 1DLW4 to 1DLW7, Includes Flow Indicator, Max Flow 85 gpd, Max Pressure 100 psi, Polymethylmethacrylate, Tubing Connection - 1/4 in, Vertical Mounting

    • View Full Product Details

  • Rebuild Kit, Includes Vanes and Seals
    $29.89