Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
0 Cart

high pressure solenoid valve

If you need a high pressure solenoid valve we have them at everyday low prices.

Featured Product

Solenoid Air Control Valve,1/4 In,24VDC
$143.97
qty
  • Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 In., Max. CFM - Valves 23.50, Operational Pressure Range 39 to 101 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 In. Hg, Pilot Port Size 1/4 In. NPT, Coefficient of Volume 0.5, Standard Form C Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5W, Ambient Temp. Range 13 Degrees to 194 Degrees F

  • View Full Product Details

Shop high pressure solenoid valve