High Temp Sealant
We make finding a high temp sealant fast and simple every time!
Featured Product
DOW CORNING Multipurpose High Temperature Sealant, 300 mL, Red, Temp Range -40 Degrees to 500 Degrees F
Zoro # G8476085 Mfr # 3268284High Temperature Sealant, Multipurpose, 300 mL, Red, Temp. Range -40 Degrees to 500 Degrees F, Specific Gravity 1.04, Full Cure 24 hr, Begins to Harden 10 min, Expansion Ratio None, Substrates Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile, All Weather Performance, Medium Modulus, VOC Compliant, General Purpose
View Full Product DetailsHigh Temperature Sealant, Multipurpose, 300 mL, Red, Temp. Range -40 Degrees to 500 Degrees F, Specific Gravity 1.04, Full Cure 24 hr, Begins to Harden 10 min, Expansion Ratio None, Substrates Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile, All Weather Performance, Medium Modulus, VOC Compliant, General Purpose
View Full Product DetailsShop High Temp Sealant
Sealant, For Use On Ceramic, Glass, Metal, Plastic, Rubber, Wood, Silicone Sealant Base, Color Red, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range -80 Degrees to 600 Degrees F, Specific Gravity 1.0, Flash Point 150 Degrees F, Dry Time 24 hr, VOC 20 g/L, Meets ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
View Full Product DetailsSealant, For Use On Ceramic, Glass, Metal, Plastic, Rubber, Wood, Silicone Sealant Base, Color Red, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range -80 Degrees to 600 Degrees F, Specific Gravity 1.0, Flash Point 150 Degrees F, Dry Time 24 hr, VOC 20 g/L, Meets ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
View Full Product DetailsLOCTITE High Temp. RTV Silicone Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F
Zoro # G2590971 Mfr # 198817RTV Silicone Sealant, High Temp., 300 mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.01, Flash Point 199.4 Degrees F, Full Cure 24 hr, Begins to Harden Not Specified, Fills Gaps to 0.25 in Between Parts that are Mated
View Full Product DetailsRTV Silicone Sealant, High Temp., 300 mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.01, Flash Point 199.4 Degrees F, Full Cure 24 hr, Begins to Harden Not Specified, Fills Gaps to 0.25 in Between Parts that are Mated
View Full Product DetailsLOCTITE Epoxy Adhesive, Pail, 25 lb, Gray, 4:1 Mix Ratio, Heat Cure Functional Cure
Zoro # G0741894 Mfr # 235622Surface Protective Coating, Container Type Pail, Coverage 8.7 sq ft, Cure Method Heat, Cured Color Gray, Features Cures to Ceramic Hardness, Renews Worn Surfaces, Non-Shrinking, For Use With -, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Metal, VOC Content Weight 10 g/L, VOC Content Weight Percentage 1 Percent, Water Resistance Not Water-Resistant, Working Time 30 min, Maximum Performance Temperature 450 Degrees F
View Full Product DetailsSurface Protective Coating, Container Type Pail, Coverage 8.7 sq ft, Cure Method Heat, Cured Color Gray, Features Cures to Ceramic Hardness, Renews Worn Surfaces, Non-Shrinking, For Use With -, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Metal, VOC Content Weight 10 g/L, VOC Content Weight Percentage 1 Percent, Water Resistance Not Water-Resistant, Working Time 30 min, Maximum Performance Temperature 450 Degrees F
View Full Product DetailsSUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Red, Temp Range -62 to 500 Degrees F
Zoro # G4054849 Mfr # SB-200 T RERTV Silicone Sealant, Acetoxy Cure, 10.3 oz, Red, Temp. Range -62 Degrees to 650 Degrees F, Specific Gravity 1.04, Flash Point 141.8 Degrees F, Full Cure 24 hr, Expansion Ratio +/-25 Percent, Substrates Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile, All Weather Performance, Forms Waterproof and Airtight Bonds, High Strength Adhesion, Medium Modulus, Non-Flammable, Non-Shrinking, Non-Yellowing, UV Stable, VOC Compliant, Withstands High Temperatures
View Full Product DetailsRTV Silicone Sealant, Acetoxy Cure, 10.3 oz, Red, Temp. Range -62 Degrees to 650 Degrees F, Specific Gravity 1.04, Flash Point 141.8 Degrees F, Full Cure 24 hr, Expansion Ratio +/-25 Percent, Substrates Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile, All Weather Performance, Forms Waterproof and Airtight Bonds, High Strength Adhesion, Medium Modulus, Non-Flammable, Non-Shrinking, Non-Yellowing, UV Stable, VOC Compliant, Withstands High Temperatures
View Full Product DetailsPERMATEX High Temp. RTV Silicone Sealant, 11 oz, Red, Temp Range -65 to 650 Degrees F
Zoro # G0763244 Mfr # 81409RTV Silicone Sealant, High Temp., 11 oz, Red, Temp. Range -65 to 650 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr, Begins to Harden 2 hr, Substrates Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood, Single RTV Compound Designed to Provide Formed-In-Place Gaskets For Mechanical Assemblies, Used for Sealing Panels, Window Plates, Flues, and High Temperature Applications, Standards Meets Mil Spec Mil-A-46106B, Type I and ANSI/NSF Standard 51
View Full Product DetailsRTV Silicone Sealant, High Temp., 11 oz, Red, Temp. Range -65 to 650 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr, Begins to Harden 2 hr, Substrates Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood, Single RTV Compound Designed to Provide Formed-In-Place Gaskets For Mechanical Assemblies, Used for Sealing Panels, Window Plates, Flues, and High Temperature Applications, Standards Meets Mil Spec Mil-A-46106B, Type I and ANSI/NSF Standard 51
View Full Product DetailsLOCTITE High Temp. RTV Silicone Sealant, 80 mL, Red, Temp Range -75 to 600 Degrees F
Zoro # G2261637 Mfr # 135507RTV Silicone Sealant, High Temp., 80 mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.01, Flash Point 199.4 Degrees F, Full Cure 24 hr, Begins to Harden 10 min, Coat Pre-cut Gaskets for Increased Reliability
View Full Product DetailsRTV Silicone Sealant, High Temp., 80 mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.01, Flash Point 199.4 Degrees F, Full Cure 24 hr, Begins to Harden 10 min, Coat Pre-cut Gaskets for Increased Reliability
View Full Product DetailsDOW CORNING Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base
Zoro # G7509069 Mfr # 4060067Sealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 25 min, Full Cure 1 day, Performance Temp. Range -75 Degrees to 350 Degrees F, Application Temp. Range -20 Degrees to 122 Degrees F, Specific Gravity 1.02, Dry Time 25 min, VOC 22 g/L, Meets FDA 21 CFR 177.2600, NSF 51, UL 94 HB
View Full Product DetailsSealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 25 min, Full Cure 1 day, Performance Temp. Range -75 Degrees to 350 Degrees F, Application Temp. Range -20 Degrees to 122 Degrees F, Specific Gravity 1.02, Dry Time 25 min, VOC 22 g/L, Meets FDA 21 CFR 177.2600, NSF 51, UL 94 HB
View Full Product DetailsLOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F
Zoro # G1843992 Mfr # 2700556Gasket Sealant, High Temp., 190 mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr, Begins to Harden 30 min, Substrates Metal, Plastic, VOC-Free Propellant, Boilers, Exhaust Stacks, Heating Elements in Electrical Appliances, High Temp Ducting, Industrial Furnaces, Ovens, Standards CFIA, Includes Nozzle
View Full Product DetailsGasket Sealant, High Temp., 190 mL, Red, Temp. Range -75 to 600 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr, Begins to Harden 30 min, Substrates Metal, Plastic, VOC-Free Propellant, Boilers, Exhaust Stacks, Heating Elements in Electrical Appliances, High Temp Ducting, Industrial Furnaces, Ovens, Standards CFIA, Includes Nozzle
View Full Product DetailsPRO SEAL High Temp., Sensor-Safe RTV Silicone Sealant, 11.1 oz, Red, Temp Range -80 to 700 Degrees F
Zoro # G1444983 Mfr # 80728RTV Silicone Sealant, High Temp. Sensor-Safe, 11.1 oz, Red, Temp. Range -80 to 700 Degrees F, Specific Gravity 1.04, Flash Point 250 Degrees F, Full Cure 24 hr, Begins to Harden 10 to 20 min, Substrates Metal, Low Volatile Formula, High Temperature, Most Other High Temperature Applications., Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, Includes Nozzle
View Full Product DetailsRTV Silicone Sealant, High Temp. Sensor-Safe, 11.1 oz, Red, Temp. Range -80 to 700 Degrees F, Specific Gravity 1.04, Flash Point 250 Degrees F, Full Cure 24 hr, Begins to Harden 10 to 20 min, Substrates Metal, Low Volatile Formula, High Temperature, Most Other High Temperature Applications., Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, Includes Nozzle
View Full Product DetailsPERMATEX High Temp. RTV Silicone Sealant, 3 oz, Red, Temp Range -65 to 650 Degrees F
Zoro # G2921843 Mfr # 81160RTV Silicone Sealant, High Temp., 3 oz, Red, Temp. Range -65 to 650 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr, Begins to Harden 2 hr, Substrates Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood, Single RTV Compound Designed to Provide Formed-In-Place Gaskets For Mechanical Assemblies, Used for Sealing Panels, Window Plates, Flues, and High Temperature Applications, Standards Meets Mil Spec Mil-A-46106B, Type I and ANSI/NSF Standard 51
View Full Product DetailsRTV Silicone Sealant, High Temp., 3 oz, Red, Temp. Range -65 to 650 Degrees F, Specific Gravity 1.05, Viscosity Paste, Flash Point 200 Degrees F, Full Cure 24 hr, Begins to Harden 2 hr, Substrates Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood, Single RTV Compound Designed to Provide Formed-In-Place Gaskets For Mechanical Assemblies, Used for Sealing Panels, Window Plates, Flues, and High Temperature Applications, Standards Meets Mil Spec Mil-A-46106B, Type I and ANSI/NSF Standard 51
View Full Product DetailsDOW CORNING Multi-Purpose Sealant, 10.1 oz, Cartridge, Clear, Silicone Base
Zoro # G7508840 Mfr # 99179271Sealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 20 min, Full Cure 1 day, Performance Temp. Range -75 Degrees to 350 Degrees F, Application Temp. Range -20 Degrees to 122 Degrees F, Specific Gravity 1.04, Dry Time 20 min, VOC 22 g/L, Meets FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, NSF 61, UL 94 HB
View Full Product DetailsSealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 20 min, Full Cure 1 day, Performance Temp. Range -75 Degrees to 350 Degrees F, Application Temp. Range -20 Degrees to 122 Degrees F, Specific Gravity 1.04, Dry Time 20 min, VOC 22 g/L, Meets FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, NSF 61, UL 94 HB
View Full Product Details