Skip to Main Content
customer-service Help

Hilti Bit

Our endless aisle includes a hilti bit and so much more!

Shop Hilti Bit

METABO 1/2 in, 18V DC Cordless Drill, Battery Included

Zoro # G1459521 Mfr # BS 18 LTX BL I 5.2Ah
$384.73

Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 5.2 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Ultra-M Series, No Load RPM 0 to 600/0 to 2050, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1, 300 in-lb, Battery Included (2) 28CP79, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 28CP79, Chuck Keyless, Tool Length 8 in, Tool Weight 4.4 lb

View Full Product Details

METABO 1/2 in, 18V DC Cordless Drill, Battery Included

Zoro # G1460020 Mfr # BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit
$477.80

Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 5.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Ultra-M Series, No Load RPM 0 to 600/0 to 2050/0 to 3800, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1, 300 in-lb, Battery Included (2) 45KC03, Transmission 3-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 45KC03, Chuck Keyless, Tool Length 8 13/32 in, Tool Weight 5.7 lb

View Full Product Details

MILWAUKEE M18 Compact 1/2" Drill Driver

Zoro # G7475921 Mfr # 2606-20
$119.00

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.

View Full Product Details
$185.06

Our M12 FUEL™ installation drill/driver features 4 dedicated solutions, delivering unrivaled access and control with up to 300 in-lbs of max torque. Four dedicated heads, including a 3/8 in. chuck, offset driver, 1/4 in. hex, and right angle, can attach in 16 different positions. This provides you with a 4-in-1 drilling and driving solution that is purposefully designed to reach uniquely challenging locations. The compact drill driver features a slim tool profile and an inline grip in the back of the tool that provides ultimate tool control and unrivaled access. The top of the tool is flat, allowing the tool to be placed flush against surfaces for additional access when needed. The front of the tool is equipped with a magnetic bit holder that securely holds multiple bits, enhancing your productivity. These unique features combine with the tool’s compact size and weight allowing you to maneuver the multi-head drill/driver for maximum versatility and best access in hard to reach places. The modular drill/driver is equipped with a POWERSTATE™ brushless motor, delivering you with 1600 RPMS and 300 in./lbs of torque. This provides you with the necessary power for installation applications, especially in electrical, cabinet installation, MRO, HVAC, automotive, and remodel applications. The installation drill/driver features REDLINK Plus™ intelligence, protecting your tool from overloading or overheating. The compact cordless drill/driver is powered by our M12™ REDLITHIUM™ battery packs (not included), delivering you with more run-time per charge and more work over the life of the pack. In addition to the 12 Volt tool and four attachments, a compartmentalized contractor bag is included to hold each individual head.

View Full Product Details
$168.09

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushed Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb

View Full Product Details
$13.79

Powder Load, Caliber 0.27, Load Color Yellow, Casing Color Brass, Load Format Strip Loads, Power Level Brass 4, Strip Length 6 7/8 in, Strip Width 0.5625 in, Application Fastening, For Use With Cobra, Rocket, SA270, Viper, XT540, Standards PATMI, Package Quantity 100

View Full Product Details
$62.16

The Crescent Nicholson 22150HIN 5 Pc. 6", 8" & 10" Anniversary File Set is a must-have tool for both professionals and hobbyists. This file set comes with a half round and round profile, which is suitable for a wide range of applications. Each one has a natural finish that gives it the classic look of the American files from the past. The three different sizes ensure that you have the right file for any job on hand. These files come in an ergonomic handle design, giving you better control over your work while protecting your hands from fatigue and injury. The Crescent Nicholson 22150HIN 5 Pc. 6", 8" & 10" Anniversary File Set is just what you need to add some vintage charm to your projects.

View Full Product Details

DEWALT Drill,Cordless,1,500 RPM,12V DC

Zoro # G3977073 Mfr # DCD701F2
$166.21

Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, XTREME Series, No Load RPM 0 to 425/0 to 1500, Chuck Size 3/8 in, Max. Power 250 UWO, Max. Torque Not Specified, Battery Included Mfr. No. DCB122, Transmission 2-Speed, Clutch Style Keyless, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB122, Chuck Keyless, Tool Length 5 31/32 in, Tool Weight 1.9 lb

View Full Product Details
$69.85

This Crescent Nicholson T33024 4 Pc. Thread Restoring File Set is a comprehensive set of tools that will help you restore and maintain the thread on any fastener. It contains four single-cut files with an 8 3/8 in straight wireway, which ensures that you can work with long files. The natural finish provides rust protection while also providing an attractive appearance. This set includes profiles for both restoring and maintaining the thread on all types of fasteners, including bolts, nuts, screws and studs. With this 4 Pc. Thread Restoring File Set from Crescent Nicholson, you are guaranteed to have all the tools you need to get your job done right.

View Full Product Details