Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hm Digital

We have the hm digital you need to get the job done right.

Featured Product

OAKTON Meter,pH/Conductivity/TDS Parameter 35634-35
$154.56
  • Multiparameter Meter, pH Range -1.00 to 15.00, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100 ppm, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 60 Degrees C, Salinity Range 0 to 10 ppt, Operating Temp. Range (F) 41 Degrees to 113 Degrees F, Operating Temp. Range (C) 5 Degrees to 45 Degrees C, Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 60 Degrees C, Calibration 3 point

  • View Full Product Details

Shop Hm Digital