Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series Revolution(R), Harness Style Vest, Brand and Series Honeywell Miller Revolution(R), D-Ring Locations Back
Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series Revolution(R), Harness Style Vest, Brand and Series Honeywell Miller Revolution(R), D-Ring Locations Back
Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series Duraflex(R), Harness Style Vest, Brand and Series Honeywell Miller Duraflex(R), D-Ring Locations Back, Features Belt Loop; Sub Pelvic Strap; Lanyard Ring; Back Pad; Removable Waist Belt; Back D Ring Pad, Hardware Material Steel, Includes Padding Yes
Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series Duraflex(R), Harness Style Vest, Brand and Series Honeywell Miller Duraflex(R), D-Ring Locations Back, Features Belt Loop; Sub Pelvic Strap; Lanyard Ring; Back Pad; Removable Waist Belt; Back D Ring Pad, Hardware Material Steel, Includes Padding Yes
Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series AirCore(TM), Harness Style Vest, Brand and Series Honeywell Miller AirCore(TM), D-Ring Locations Back
Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series AirCore(TM), Harness Style Vest, Brand and Series Honeywell Miller AirCore(TM), D-Ring Locations Back
Arc-Flash Rated Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series Revolution(R), Harness Style Vest, Brand and Series Honeywell Miller Revolution(R), D-Ring Locations Back
Arc-Flash Rated Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series Revolution(R), Harness Style Vest, Brand and Series Honeywell Miller Revolution(R), D-Ring Locations Back
Full Body Harness, Harness Sizing M, Weight Capacity 420 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Aluminum, Standards ANSI Z359.1, ANSI Z359.3, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back, Hips
Full Body Harness, Harness Sizing M, Weight Capacity 420 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Aluminum, Standards ANSI Z359.1, ANSI Z359.3, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back, Hips
Full Body Harness, Harness Sizing L, Weight Capacity 420 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Aluminum, Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back
Full Body Harness, Harness Sizing L, Weight Capacity 420 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Aluminum, Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4, Series ExoFit NEX(TM), Harness Style Vest, Brand and Series 3M DBI-Sala ExoFit NEX(TM), D-Ring Locations Back
Full Body Harness, Harness Sizing M/L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
Full Body Harness, Harness Sizing M/L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
Full Body Harness, Harness Sizing Universal, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Features No-tangle design Stand-up back D-ring Tongue buckle leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Revolver(TM) vertical torso adjusters
Full Body Harness, Harness Sizing Universal, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Features No-tangle design Stand-up back D-ring Tongue buckle leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Revolver(TM) vertical torso adjusters
Self-Retracting Lifeline, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead Only, ANSI SRL Class Class A, Class B, ANSI SRL Type SRL, Brand and Series Honeywell Miller TurboLite, Color Red, Harness Connection Steel Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Vectran(R) Polyester Webbing, Lifeline Width 1 in
Self-Retracting Lifeline, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead Only, ANSI SRL Class Class A, Class B, ANSI SRL Type SRL, Brand and Series Honeywell Miller TurboLite, Color Red, Harness Connection Steel Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Vectran(R) Polyester Webbing, Lifeline Width 1 in
Chip Shield, Plastic, Hole Dia. 1/2 in, Inlet 1/4 in (F)NPT, Outlet 1/4 in (F)NPT, Dia. 4 in, Length 5/8 in, Number of Magnets 0, Color Translucent, For Use With Blow Gun
Chip Shield, Plastic, Hole Dia. 1/2 in, Inlet 1/4 in (F)NPT, Outlet 1/4 in (F)NPT, Dia. 4 in, Length 5/8 in, Number of Magnets 0, Color Translucent, For Use With Blow Gun
Ambient Air Pump, 9850, Includes Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet, System Type SAR System, Air Flow 0 to 20 cfm
Ambient Air Pump, 9850, Includes Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet, System Type SAR System, Air Flow 0 to 20 cfm
Cross Arm Strap, Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07, Tensile Strength 5, 000 lb, Weight Capacity 420 lb, Width 3 in
Cross Arm Strap, Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07, Tensile Strength 5, 000 lb, Weight Capacity 420 lb, Width 3 in