Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hoover Guv

We have the hoover guv you need to get the job done right.

Featured Product

Heater, Blue Flame, Vent Free, Garage
$252.10
qty
  • Dyna-Glo wall heaters are the ideal choice for safe, indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in your home, cabin, or garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using blue flame heating technology, heat is distributed similar to your central home heating system. This Blue Flame Wall Heater burns with 99.9% efficiency, and operates on Natural Gas only. Not for sale in California or Canada. Check your local regulations on installation restrictions and requirements. Features: a) Dual fuel technology allows the unit to be operated with Liquid Propane or Natural Gas, b) Blue Flame Technology works by convecting heat to warm the air the same way as a central heating system, c) Heats up to 30, 000 BTU's/hr. heats up to 1, 000 sq. ft., d) Thermostat control knob automatically maintains your ideal heat level, e) No electricity required allows for reliable back-up heating incase of an emergency situation, f) Separately sold optional fan (WHF100) improves the amount of square footage the heat reaches in a quiet, yet powerful way, g) Separately sold optional base legs (WBL100) allows for stable floor mounting, h)

  • View Full Product Details

Shop Hoover Guv