Hose Assembly
We have the hose assembly you need to get the job done right.
Featured Product
Hydraulic Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 3, 125 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
View Full Product DetailsHydraulic Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 3, 125 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
View Full Product DetailsShop Hose Assembly
Beta Clamp Assembly, Single, Pipe Size -, Tube Size 1/4 in, Hose Size 1/4 in, Material Steel, Max. Pressure (PSI) 1500, Temp. Range (F) -22 To 194, Length 1.2 in, Width 1.98 in, Height 1.54 in, Steel, Polypropylene, Depth 1.2 in, Includes And Two Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate, Standards Meets ASSE
View Full Product DetailsBeta Clamp Assembly, Single, Pipe Size -, Tube Size 1/4 in, Hose Size 1/4 in, Material Steel, Max. Pressure (PSI) 1500, Temp. Range (F) -22 To 194, Length 1.2 in, Width 1.98 in, Height 1.54 in, Steel, Polypropylene, Depth 1.2 in, Includes And Two Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate, Standards Meets ASSE
View Full Product DetailsHydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 5, 800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 7/16 in, Hose Fitting B Size 7/16 in
View Full Product DetailsHydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 5, 800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 7/16 in, Hose Fitting B Size 7/16 in
View Full Product DetailsAir Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 35 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsAir Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 35 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
View Full Product DetailsPET ADOBE Collapsible Cat Tunnel Play Tube with Toy and Hole for Exercise / Napping for Kittens and Rabbits
Zoro # G301710544 Mfr # 518018XXPKeep your cat active and entertained with the Pet Adobe Interactive Play Tunnel. This toy was designed to not only entertain your four-legged friend, but also to help to encourage physical activity, mental stimulation, and satisfy your cats senses and natural instincts. The tunnel is ideal for interactive play and features a toy ball that hangs from the opening for your cat to play with and a peep hole for playing and spying. It is also perfect to provide cats and kittens with an enclosed space where they feel "safe-in for peaceful lounging and napping after playing in the tube. The tunnel is collapsible and lightweight, so it conveniently stores and is easily portable for travel. More than just a cat toy, this tunnel is also great for rabbits, small dogs, and other pets!
View Full Product DetailsKeep your cat active and entertained with the Pet Adobe Interactive Play Tunnel. This toy was designed to not only entertain your four-legged friend, but also to help to encourage physical activity, mental stimulation, and satisfy your cats senses and natural instincts. The tunnel is ideal for interactive play and features a toy ball that hangs from the opening for your cat to play with and a peep hole for playing and spying. It is also perfect to provide cats and kittens with an enclosed space where they feel "safe-in for peaceful lounging and napping after playing in the tube. The tunnel is collapsible and lightweight, so it conveniently stores and is easily portable for travel. More than just a cat toy, this tunnel is also great for rabbits, small dogs, and other pets!
View Full Product DetailsREELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Zoro # G1496363 Mfr # 5650 OLP-SESpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product DetailsSpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product DetailsSpring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 16 1/2 in, Overall Length 6 in, Overall Width 17 1/2 in
View Full Product DetailsSpring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 16 1/2 in, Overall Length 6 in, Overall Width 17 1/2 in
View Full Product DetailsREELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi
Zoro # G4447305 Mfr # HD76100 OLPSpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product DetailsSpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product DetailsREELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage
Zoro # G4333402 Mfr # L 4545 123 3Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color Red, Max. Amps 15.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor
View Full Product DetailsExtension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color Red, Max. Amps 15.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor
View Full Product DetailsREELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Zoro # G0275554 Mfr # 7650 OLPWhen you need to transport water, this Reelcraft 7650 OLP Spring Return Hose Reel is the perfect tool for the job. It has a 50 ft length and 3/8 in hose diameter. With a nickel plated steel swivel, the hose reel provides long lasting durability. The hose reel also features a 1/2 in NPT inlet and 1/4 in NPT outlet. It comes with a heavy duty rating that ensures its durability even under demanding conditions. This spring return hose reel is made of durable materials that will not corrode or rust easily. If you are looking for an efficient way to transport water, then you need this Reelcraft Spring Return Hose Reel on hand.
View Full Product DetailsWhen you need to transport water, this Reelcraft 7650 OLP Spring Return Hose Reel is the perfect tool for the job. It has a 50 ft length and 3/8 in hose diameter. With a nickel plated steel swivel, the hose reel provides long lasting durability. The hose reel also features a 1/2 in NPT inlet and 1/4 in NPT outlet. It comes with a heavy duty rating that ensures its durability even under demanding conditions. This spring return hose reel is made of durable materials that will not corrode or rust easily. If you are looking for an efficient way to transport water, then you need this Reelcraft Spring Return Hose Reel on hand.
View Full Product DetailsREELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage
Zoro # G1594731 Mfr # L 4545 123 3AThis Reelcraft 45 ft. 12/3 Extension Cord Reel is the perfect solution for your power needs. It has a retractable cord that you can wind and unwind easily. With a spring retraction, this extension cord reel ensures that the cord will not retract by itself when in use. The ratchet lock tension method gives you better control over the length of cable pulled out. This extension cord has a voltage of 120VAC and comes with a single connector at the end of its 45 ft long wire. It also features an overall height of 13 1/4 in., as well as red color for increased visibility. The Reelcraft 45 ft 12/3 Extension Cord Reel is made to be durable and reliable for all your power needs around the house or workplace.
View Full Product DetailsThis Reelcraft 45 ft. 12/3 Extension Cord Reel is the perfect solution for your power needs. It has a retractable cord that you can wind and unwind easily. With a spring retraction, this extension cord reel ensures that the cord will not retract by itself when in use. The ratchet lock tension method gives you better control over the length of cable pulled out. This extension cord has a voltage of 120VAC and comes with a single connector at the end of its 45 ft long wire. It also features an overall height of 13 1/4 in., as well as red color for increased visibility. The Reelcraft 45 ft 12/3 Extension Cord Reel is made to be durable and reliable for all your power needs around the house or workplace.
View Full Product DetailsREELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Zoro # G2231887 Mfr # 7850 OLPSpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product DetailsSpring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
View Full Product Details