Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hose Clamp Ss

If you need hose clamp ss we have them at everyday low prices.

Featured Product

Hose Clamp,1/2 to 1-1/4In,SAE 12,SS,PK10
$4.01
  • Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/4 in, SAE Number 12, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

  • View Full Product Details

Shop Hose Clamp Ss