Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hose Ducting

Our endless aisle includes a hose ducting and so much more!

Featured Product

HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber, Max. Flow: 530 cfm 0658-0400-0001
$146.04
  • Industrial Ducting Hose, Hose Inside Dia. 4 In., Hose Length 25 ft., Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating 18.00 In. Hg, Max. Working Pressure @ 70 F 24 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 4 In.

  • View Full Product Details

Shop Hose Ducting