Hose Mender
We have the hose mender you need to get the job done right.
Featured Product
Barbed Hose Mender, For Hose I.D. 3/8 in, 300 psi, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 3/8 in, 300 psi, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsShop Hose Mender
Barbed Hose Mender, For Hose I.D. 3/8 in, For Hose O.D. 3/4 in, 250 psi, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 3/8 in, For Hose O.D. 3/4 in, 250 psi, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 5/8 in, 700 psi, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Rigid, Fitting Shape Straight, Reusable Yes, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 5/8 in, 700 psi, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Rigid, Fitting Shape Straight, Reusable Yes, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 1/4 in, 300 psi, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C37700, Rigid, Fitting Shape Straight, Reusable No
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 1/4 in, 300 psi, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C37700, Rigid, Fitting Shape Straight, Reusable No
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 1/2 in, 300 psi, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C37700, Rigid, Fitting Shape Straight, Reusable No
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 1/2 in, 300 psi, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C37700, Rigid, Fitting Shape Straight, Reusable No
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 5/16 in, 300 psi, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 5/16 in, 300 psi, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsGarden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass/Metal x Brass/Metal, 60 psi
View Full Product DetailsGarden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass/Metal x Brass/Metal, 60 psi
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 3/4 in, For Hose O.D. 1 3/16 in, 250 psi, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 3/4 in, For Hose O.D. 1 3/16 in, 250 psi, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsHose Mender Barb, Temp. Range -20 Degrees to 150 Degrees F
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 3/4 in, For Hose O.D. 3/4 in, 150 psi, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsBarbed Hose Mender, For Hose I.D. 3/4 in, For Hose O.D. 3/4 in, 150 psi, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Rigid, Fitting Shape Straight, Reusable Yes
View Full Product DetailsBoss Hose, Mender Iron, 2 In.
View Full Product DetailsGarden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass/Metal x Brass/Metal, 60 psi
View Full Product DetailsGarden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass/Metal x Brass/Metal, 60 psi
View Full Product Details