Skip to Main Content
customer-service Help

Hose Winder

We have the hose winder you need to get the job done right.

Shop Hose Winder

$155.99

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 20 in, Overall Width 9 in, Corrosion-Resistant Yes, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male

View Full Product Details
$101.46

The PrimeFit HRHYP380502 Industrial Grade Retractable Air Hose Reel with 3/8" x 50-Ft Primeflex Hybrid Polymer Air Hose is great for do-it-yourself projects to professional and industrial applications. The Primefit retractable air hose reel takes all the work out of coiling and storing air hose in your shop, garage or workplace. This professional-grade, all-steel construction hose reel features a corrosion resistant powder coat finish for added life and increased durability. The hose travel on and off the reel is smoothly guided by a 4-roller guide arm that adjusts to (9) different positions.

View Full Product Details
$412.87

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details
$79.97

The Primefit HRRUB380253 Industrial grade retractable air hose reel with 3/8" x 25-Ft rubber air hose is great for do-it-yourself projects to professional and industrial applications. The Primefit retractable air hose reel takes all the work out of coiling and storing air hose in your shop, garage or workplace. This professional-grade, all-steel construction hose reel features a corrosion resistant powder coat finish for added life and increased durability. The hose travel on and off the reel is smoothly Guided by a 4-roller guide arm that adjusts to (9) different positions.

View Full Product Details
$182.25

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 in, Overall Length 17 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Rubber, Hose Fitting A Gender Male

View Full Product Details
$424.76

When you need to transport water, this Reelcraft 7650 OLP Spring Return Hose Reel is the perfect tool for the job. It has a 50 ft length and 3/8 in hose diameter. With a nickel plated steel swivel, the hose reel provides long lasting durability. The hose reel also features a 1/2 in NPT inlet and 1/4 in NPT outlet. It comes with a heavy duty rating that ensures its durability even under demanding conditions. This spring return hose reel is made of durable materials that will not corrode or rust easily. If you are looking for an efficient way to transport water, then you need this Reelcraft Spring Return Hose Reel on hand.

View Full Product Details