Skip to Main Content
customer-service Help

Huck Magna-Lok Air Riveters

Count on great prices, fast shipping and friendly service every time you order huck magna-lok air riveters from Zoro.

Shop Huck Magna-Lok Air Riveters

$376.00

Rivet Tool, Air Powered, Air Consumption 1.2 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Chicago Pneumatic, Pulling Force 1, 900 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Stroke Length 7/8 in, Nose Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, Nose Length 3 in, Overall Length 11 3/4 in, Overall Height 13 in

View Full Product Details

MILWAUKEE M12 Rivet Tool Kit

Zoro # G5274092 Mfr # 2550-22
$379.00

The M12™ rivet tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550-20 can pull up to 3/16 in. stainless steel rivets, 450 pcs. of 1/8 in. steel rivets on one 1.5 amp hour charge, and reduces muscle effort from a hand tool by over 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5 in. in length allowing users more access in tight spaces. The M12 rivet tool is part of the M12 battery platform, offering 90+ solutions on one battery system.

View Full Product Details

POP AVDEL Air Riveter,Industrial,1000 lb.

Zoro # G3198282 Mfr # PRG510A-PLUS
$518.65

Rivet Tool, Air Powered, Air Consumption 0.01 cfm, Air Inlet 1/8 in NPT, Air Pressure 85 psi, Max. Air Pressure 85 psi, Min. Air Pressure 85 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, Pulling Force 1, 000 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/32 in, 1/8 in, 5/32 in, Blind Rivet Dia. - Steel 3/32 in, 1/8 in, 5/32 in, Stroke Length 5/8 in

View Full Product Details

INGERSOLL RAND Buster,Rivet,40 CFM

Zoro # G1634927 Mfr # 9001
$1,929.99

Air Rivet Buster, Shank Size - Air Hammers 0.888 in, Shank Type - Air Hammers Jumbo, Industrial Duty, Stroke Length 9 in, Blows per Minute - Air Tools 900, Air Inlet Size - Air Tools 1/2 in NPT, 10.0 Average CFM @ 15 Second Run Time, 40.0 CFM @ Full Load, Min. Hose 3/4 in, Overall Length 22 1/2 in, Required Pressure 90 psi, Handle Type D Type

View Full Product Details

MILWAUKEE M12 Rivet Tool

Zoro # G5244123 Mfr # 2550-20
$211.27

The M12™ rivet tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550-20 can pull up to 3/16 in. stainless steel rivets, 450 pcs. of 1/8 in. steel rivets on one 1.5 amp hour charge, and reduces muscle effort from a hand tool by over 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5 in. in length allowing users more access in tight spaces. The M12 rivet tool is part of the M12 battery platform, offering 90+ solutions on one battery system.

View Full Product Details
$18.12

Nosepiece, For Rivet Dia. 1/4 in, Size 1/4 in, Material Steel, For Use With 6NCX4, 6NCX5 and 6NCX3

View Full Product Details
$72.34

Nose Assembly, Material Steel, For Use With 6NCX4, 6NCX5, Includes Master shaft Assemblies and Turn Nut, 6mm and 8mm Pull-up Studs and Driving Anvils

View Full Product Details
$77.42

Nose Assembly, Material Steel, For Use With 6NCX4, 6NCX5, Includes Master Shaft Assemblies and Turn Nut 1/4-20 and 10-24, Pull-up Studs and Driving Anvils

View Full Product Details