Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hvlp Turbine

We have the hvlp turbine you need to get the job done right.

Featured Product

EARLEX Spray Port,5.5 psi,Pressure Feed Gun 0HV6003PUS
$479.99
  • Spray Port, SprayPort 6003, Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives, Number of Settings 3, Number of Stages 3, Pattern Size 1/4 in to 12 in, Nozzle Size 1.3mm/0.051 in, Tank Capacity 1 qt, Paint Viscosity Optimum Range 0-240 sec, Hose Length 25 ft, Max. Pressure 5.5 psi, Voltage 120, Amps 10 A, For Use With Lacquer, Paints, Polyurethane, Stains, Includes Hose, Manual, Pressure Feed Gun, Turbine

  • View Full Product Details

Shop Hvlp Turbine