Skip to Main Content
customer-service Help

Hyde Brushes

If you need hyde brushes we have them at everyday low prices.

Shop Hyde Brushes

TECHSPRAY 4-1/2" L Utility Brush, ,Steel

Zoro # G0413659 Mfr # 2032-1
$12.12

Short Handle, Utility Brush, Trim Length 1/4 in, Bristle Color Brown, Bristle Material Horse Hair, Brush Length 1/2 in, Overall Length 4 1/2 in, Handle Material Steel, Handle Color Silver, Handle Length 4 1/2 in, Brush Width 3/8 in, Brush Bristle Firmness Medium, Acid Resistant No, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System No, FDA Compliant No

View Full Product Details
$14.07

Quad Head Brush, Overall Length 11 in, Bristle Color Gray, White, Trim Length 2 1/4 in, Handle Material Polypropylene, Bristle Material PVC, Brush Length 10 in, Brush Width 6 in, Chemical Resistant No

View Full Product Details

TOUGH GUY 7" L Scratch Brush, ,Plastic

Zoro # G1897366 Mfr # 1VAG2
$9.87

Short Handle, Scratch Brush, Bristle Material 304 Stainless Steel, Number of Rows 3 x 7, Brush Length 1 1/2 in, Brush Width 5/16 in, Handle Length 7 in, Handle Type Curved, Handle Material Plastic, Trim Length 1/2 in, Color Coding System No, Overall Length 7 1/8 in, Package Quantity 5

View Full Product Details
$11.98

Car Wash Brush, Overall Length 10 in, Bristle Color Yellow, Trim Length 2 1/4 in, Handle Material Polypropylene, Bristle Material PVC, Brush Length 10 in, Brush Width 6 in, Chemical Resistant No

View Full Product Details
$170.43

Unit Heater Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1, 050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.0, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Extended Stud, Motor Mounting Position Horizontal, Number of Shafts 1

View Full Product Details
$83.88

Yellow Duster Head, Pro Line Pole, PK12, Package Quantity 12

View Full Product Details
$40.00

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Amana AMU2025, Goodman GMU2025, York YMU2025, OEM Replacement For (Filters) Amana, Goodman, York M81056, Media Color White, Media Area 37.2 sq ft, Pleats per Linear Foot 12

View Full Product Details
$5.19

Painters Tools, Nonsparking No, Stiff, Blade Type 6-in-1, Blade Width 2 1/2 in, Blade Material Carbon Steel, Handle Material Polypropylene/TPE, Painters Tool, Blade Length 3 1/4 in, Handle Length 4 1/2 in, Handle Design Hammer Head, Soft Grip, No. of Edges 1, Color Black/Cream, Overall Length 8 in, Includes 2-1/2 in Stiff Carbon Steel Scraper Blade, Putty Remover, Spreader, Half Round Cut-Out Cleans Paint Rollers, Sharp Point Opens Cracks, Die-Cast Metal Hammer Head End, Flat End Opens Paint

View Full Product Details

HYDE Scraper,Stiff,2",Brass

Zoro # G0637043 Mfr # 02320
$10.54

Scrapers, Nonsparking Yes, Stiff, Blade Type Chisel, Full Tang, Blade Width 2 in, Blade Material Brass, Handle Material Nylon, Scraper, Blade Length 3 3/4 in, Handle Length 4 in, Handle Design Tapered, No. of Edges 1, Color Black/Silver, Overall Length 7 3/4 in

View Full Product Details
$173.37

Telescoping Spray Gun Extension Pole, Length 5 1/2 to 8 1/2 ft, Anodized Aluminum, For Use With Airless Spray Guns

View Full Product Details