Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Control Valve

We have the hydraulic control valve you need to get the job done right.

Featured Product

Valve,4 Way,3/4 In NPT
$102.62
  • Hydraulic Directional Valve, 1 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Spring Center To Neutral, Max. Flow - Hydraulic Valves 25.0 gpm, Inlet Port Size - Hydraulic Valves 3/4 In. NPT, Outlet Port Size - Hydraulic Valves 3/4 In. NPT, Max. Pressure - Hydraulic Valves 2750 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 In. NPT, Relief Valve Range (PSI) 1000 to 2750, Factory Preset Relief Valve Setting (PSI) 2250 psi @ 3 GPM

  • View Full Product Details

Shop Hydraulic Control Valve