Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Cooler

We make finding a hydraulic cooler fast and simple every time!

Featured Product

Oil Cooler,Mobile,2-30 GPM,20 HP Removal
$290.40
  • Hydraulic Oil Cooler, HP Heat Removed 20 hp, Flow Range 2 to 30 gpm, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 15.31 in, Overall Width 17.91 in, Overall Depth 1.77 in, Max. Pressure 250 psi, Max. Operating Temp. 250 Degrees F, Air Flow 1, 000 fpm, Oil Cooler Material Aluminum, Max. Flow Rate 30 gpm, Min. Flow Rate 2.0 gpm, Includes Universal Mounting Bracket

  • View Full Product Details

Shop Hydraulic Cooler