Hydraulic Cyliners

We have the hydraulic cyliners you need to get the job done right.

Shop Hydraulic Cyliners

$161.49

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 4 in, Rod Dia. 1 1/8 in, Retracted Length 14 1/4 in, Port Size 3/8 in NPT, Extended Length 18 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$165.63

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1 1/2 in, Stroke Length 4 in, Rod Dia. 1 in, Retracted Length 12 in, Extended Length 16 in, Port Size #4 SAE, Max. Pressure 3, 000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in

View Full Product Details
$222.25

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 1/8 in, Retracted Length 20 1/4 in, Port Size 3/8 in NPT, Extended Length 28 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$290.66

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 24 in, Rod Dia. 1 1/2 in, Retracted Length 34 1/4 in, Port Size 1/2 in NPT, Extended Length 58 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$251.60

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 6 in, Rod Dia. 1 1/4 in, Retracted Length 14 in, Extended Length 20 in, Port Size #6 SAE, Max. Pressure 3, 000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

View Full Product Details
$217.14

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 12 in, Rod Dia. 1 1/4 in, Retracted Length 22 1/4 in, Port Size 1/2 in NPT, Extended Length 34 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$294.55

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 8 in, Rod Dia. 1 1/4 in, Retracted Length 20 1/4 in, Port Size 3/8 in NPT, Extended Length 28 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$196.54

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 1/4 in, Retracted Length 16 in, Extended Length 24 in, Port Size #6 SAE, Max. Pressure 3, 000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

View Full Product Details
$214.85

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 14 in, Rod Dia. 1 1/4 in, Retracted Length 24 1/4 in, Port Size 3/8 in NPT, Extended Length 38 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details
$273.62

Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 18 1/4 in, Port Size 1/2 in NPT, Extended Length 26 1/4 in, Max. Pressure 2, 500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

View Full Product Details