Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Solenoid Valve

We have the hydraulic solenoid valve you need to get the job done right.

Featured Product

PARKER Directional Valve,Solenoid,Open,120 VAC D1VW002CNYGF5
$466.65
  • Hydraulic Directional Valve, Hydraulic Directional Control Valve, NFPA Size D03, Solenoid Operated Operation Type - Hydraulic Valves, Open Center Position - Hydraulic Valves, Return Type - Hydraulic Valves Spring Centered, Coil Voltage - Hydraulic Valves 115V AC, Valve Ways and Positions 4-Way/3-Position, Max. Flow - Hydraulic Valves 12.5 gpm, Max. Pressure - Hydraulic Valves 5, 000 psi, 50/60 Hz, 1.4 Inrush Amps, 0.42 Holding Amps, Max. Tank Pressure (PSI) 1, 500, Adjustable PSI Range -

  • View Full Product Details

Shop Hydraulic Solenoid Valve

  • PARKER Directional Valve,Solenoid,Closed,12 VDC D1VW001CNKW
    $174.04
    • Hydraulic Directional Valve, Hydraulic Directional Control Valve, NFPA Size D03, Solenoid Operated Operation Type - Hydraulic Valves, Closed Center Position - Hydraulic Valves, Return Type - Hydraulic Valves Spring Centered, Coil Voltage - Hydraulic Valves 12V DC, Valve Ways and Positions 4-Way/3-Position, Max. Flow - Hydraulic Valves 20.0 gpm, Max. Pressure - Hydraulic Valves 5, 000 psi, - Hz, - Inrush Amps, - Holding Amps, Max. Tank Pressure (PSI) 3, 000, Adjustable PSI Range -

    • View Full Product Details

  • PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW D1VW001CNJW
    $338.99
    • Hydraulic Directional Valve, Hydraulic Directional Control Valve, NFPA Size D03, Solenoid Operated Operation Type - Hydraulic Valves, Closed Center Position - Hydraulic Valves, Return Type - Hydraulic Valves Spring Centered, Coil Voltage - Hydraulic Valves 24V DC, Valve Ways and Positions 4-Way/3-Position, Max. Flow - Hydraulic Valves 20.0 gpm, Max. Pressure - Hydraulic Valves 5, 000 psi, - Hz, - Inrush Amps, - Holding Amps, Max. Tank Pressure (PSI) 3, 000, Adjustable PSI Range -

    • View Full Product Details

  • PARKER Directional Valve,Solenoid,Float,24 VDC D1VW004CNJW
    $434.99
    • Hydraulic Directional Valve, Hydraulic Directional Control Valve, NFPA Size D03, Solenoid Operated Operation Type - Hydraulic Valves, Float Center Position - Hydraulic Valves, Return Type - Hydraulic Valves Spring Centered, Coil Voltage - Hydraulic Valves 24V DC, Valve Ways and Positions 4-Way/3-Position, Max. Flow - Hydraulic Valves 18.5 gpm, Max. Pressure - Hydraulic Valves 5, 000 psi, - Hz, - Inrush Amps, - Holding Amps, Max. Tank Pressure (PSI) 3, 000, Adjustable PSI Range -

    • View Full Product Details

  • CHIEF Hydraulic Directional Valve,2 Spool 2P80
    $270.39
    • Hydraulic Directional Valve, 2 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Manual, Max. Flow - Hydraulic Valves 21.0 gpm, Inlet Port Size - Hydraulic Valves #10 SAE, Outlet Port Size - Hydraulic Valves #10 SAE, Max. Pressure - Hydraulic Valves 3, 625 psi, Tandem Center, Work Port Size - Hydraulic Valves #10 SAE, Relief Valve Range (PSI) 1500 to 3625, Factory Preset Relief Valve Setting (PSI) 2500, Adjustable PSI Range 1500 to 3625

    • View Full Product Details

  • PRINCE Valve, 4 Way, 3/4 In NPT, Width (In.): 5 in LS3000-1
    $102.62
    • Hydraulic Directional Valve, 1 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Spring Center To Neutral, Max. Flow - Hydraulic Valves 25.0 gpm, Inlet Port Size - Hydraulic Valves 3/4 in NPT, Outlet Port Size - Hydraulic Valves 3/4 in NPT, Max. Pressure - Hydraulic Valves 2, 750 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 in NPT, Relief Valve Range (PSI) 1000 to 2750, Factory Preset Relief Valve Setting (PSI) 2250 psi @ 3 GPM

    • View Full Product Details

  • PRINCE Valve,4 Way,3/4 In NPT RD522GCGA5A4B1
    $259.99
    • Hydraulic Directional Valve, 2 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action No. 1: Spring Center To Neutral and 4th Position Detent. No. 2: Spring Center To Neutral, Max. Flow - Hydraulic Valves 25.0 gpm, Inlet Port Size - Hydraulic Valves 3/4 in NPT, Outlet Port Size - Hydraulic Valves 3/4 in NPT, Max. Pressure - Hydraulic Valves 3, 000 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 in NPT, Relief Valve Range (PSI) 1500 to 3000

    • View Full Product Details

  • CHIEF Hydraulic Directional Valve C273446
    $129.79
    • Hydraulic Directional Valve, 1 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Manual, Max. Flow - Hydraulic Valves 25.0 gpm, Inlet Port Size - Hydraulic Valves 3/4 in NPT, Outlet Port Size - Hydraulic Valves 3/4 in NPT, Max. Pressure - Hydraulic Valves 2, 750 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 in NPT, Relief Valve Range (PSI) 1000 to 2750, Factory Preset Relief Valve Setting (PSI) 2200, Adjustable PSI Range 1000 to 2750

    • View Full Product Details

  • PRINCE Valve,4 Way,1/2 In NPT RD2555T4ESA1
    $143.29
    • Hydraulic Directional Valve, 1 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Spring Center To Neutral, Max. Flow - Hydraulic Valves 16.0 gpm, Inlet Port Size - Hydraulic Valves 1/2 in NPT, Outlet Port Size - Hydraulic Valves 1/2 in NPT, Max. Pressure - Hydraulic Valves 3, 000 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 in NPT, Relief Valve Range (PSI) 1000 to 2750, Factory Preset Relief Valve Setting (PSI) 1500 psi @ 12 GPM

    • View Full Product Details

  • PARKER Wireless Diagnostic Service Kit,Plastic SSTK-PARKER
    $610.61

  • PARKER Air Regulator,1/2 In. NPT,75 cfm,250 psi 06R318AC
    $62.78
    • General Purpose Air Regulator, Pipe Size - Regulators 1/2 in, Max. Flow - Regulators 75 cfm, Max. Inlet Pressure - Regulators 250 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Adjustment Knob, 1/4 in NPT Gauge Port, 6 Series, Balanced Valve Design, Overall Height - Regulators 6.08 in, Overall Width - Regulators 2.84 in, Overall Length 2.74 in, Body Material Aluminum, Includes (2) Gauge Plugs and Face Gauge, Regulator

    • View Full Product Details

  • PRINCE Valve,4 Way,3/4 In NPT RD2575T4EDA1
    $110.23
    • Hydraulic Directional Valve, 1 Number of Spools - Hydraulic Valves, Valve Ways and Positions 4-Way/3-Position, Spool Action Detented, Max. Flow - Hydraulic Valves 20.0 gpm, Inlet Port Size - Hydraulic Valves 3/4 in NPT, Outlet Port Size - Hydraulic Valves 3/4 in NPT, Max. Pressure - Hydraulic Valves 3, 000 psi, Tandem Center, Work Port Size - Hydraulic Valves 1/2 in NPT, Relief Valve Range (PSI) 1000 to 2750, Factory Preset Relief Valve Setting (PSI) 1500 psi @ 12 GPM

    • View Full Product Details